Apply to be a TradeMaster!
Main product image of Focus High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Chrome), 04505000
Magnifying glass
Hover image to zoom

Focus High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Chrome), 04505000

Brand:
Hansgrohe
SKU:
04505000
Rating:
(0)
Q&A:
(0)
Focus High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Chrome), 04505000
Magnifying glass
Hover image to zoom
$435.43 each
In Stock
In Stock
Get 7 Fri, Nov 20
Finish: 
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
Focus range kitchen faucets combines aesthetics and practicality. They offer a wide range of combination options and blend in perfectly in modern kitchens with straight, clear lines. Depending on the color of the oven, fridge, extractor hood or handles in your kitchen: The finish in chrome or optional scratch-resistant stainless-steel look fits into any setting. The high spouts create a lot of space between the faucet and sink. In the Focus range, you will find models with high swivel spouts; adjustable in three levels of 110°, 150° and 360°. Enjoy the added comfort that the Focus kitchen faucet with hand spray brings with it. With these practical faucet extensions, you are provided with two different spray modes that you can change at the touch of a button: normal and shower spray. The normal spray fills pots and pans accurately and quickly. The wide shower spray is used to wash vegetables, salad, fish and meat thoroughly. The ergonomic handle is particularly Easy to use.

  • Modern functionality: the flexible design fits perfectly into any kitchen ambience
  • Shiny appearance: the brilliant, Easy to clean chrome surface impresses with its long-lasting shine
  • More freedom of movement: the 150° swivel spout allows for more access to the kitchen sink
  • More comfort: with pull-out spray for a larger range of action and targeted rinsing of fruit and vegetables
  • Directly at the spout you can switch between crystal clear laminar or gentle shower spray at the touch of a button
  • The crystal clear laminar spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Magnetic holder: the pull-out shower head is held securely and in the middle of the spout (hansgrohe MagFit)
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish Family:

Chrome

Connection Type:

Compression

Approvals:

Lead Free

cUPC / IAPMO

Spout Reach:

8.63"

Flow Rate (GPM):

1.75

Product Type:

Kitchen Faucet

Number of Handles:

1

Spout Type:

Pull-Down

Application:

Residential

Max Deck Thickness:

2.75"

Finish:

Chrome

Type:

Manual

Installation Type:

Deck Mount

Spout Height:

9"

Connection Size:

3/8"

Faucet Configuration:

Single Hole

Warranty:

Limited Lifetime

Handle Style:

Lever

Number of Holes:

1

Valve Type:

Ceramic Disc

Series:

Focus

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy