| Application: | Residential |
|---|---|
| Flow Rate (GPM): | 1.75 |
| Max Deck Thickness: | 2.75" |
| Handle Style: | Lever |
| Approvals: | cUPC / IAPMO Lead Free |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Valve Type: | Ceramic Disc |
| Finish: | Brushed Black Chrome |
| Number of Handles: | 1 |
| Spout Type: | Pull-Down |
| Spout Height: | 9" |
| Faucet Configuration: | Single Hole |
| Finish Family: | Graphite / Gunmetal |
| Connection Size: | 3/8" |
| Series: | Focus |
| Product Type: | Kitchen Faucet |
| Type: | Manual |
| Spout Reach: | 8.63" |
| Number of Holes: | 1 |