Shop Klein Tools Limited Time Promotion
Main product image of Joleena High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Matte Black), 04793670
Magnifying glass
Hover image to zoom

Joleena High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Matte Black), 04793670

Brand:
Hansgrohe
SKU:
04793670
Rating:
(0)
Q&A:
(0)
Joleena High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Matte Black), 04793670
Magnifying glass
Hover image to zoom
$554.40 each
In Stock
In Stock
Get 3 Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The kitchen is where we gather, the center of our daily routines and family lives. With a wide range of kitchen fixtures, Joleena has products to fille every moment. For the helping hands that need washing and the food that needs rinsing, Joleena is there. The HighArc Kitchen Faucet allows you to have total acces to your kitchen sink, making it Easy to fill your a pot and keep your sink clean thanks to the 180-degree spout. The faucet features an aerated spray, which provides a luxurious feeling and limits the amount of splashing on your countertop. The single-hole design may be installed in either a 1-hole or multi-hole counter setup with the addition of the Joleena baseplate (04797xxx).

  • Everyday elegance: Joleena faucets are inspired by everyday moments of life
  • Expressive contrast: the trendy matte black color underlines the narrow basic shape and emphasizes the exclusive design
  • Faucet size: The Joleena HighArc kitchen faucet has an overall height of 15.8 inches and a spout reach of 8.5 inches.
  • More comfort: with pull-out spray for a larger range of action and targeted rinsing of fruit and vegetables
  • Directly at the spout you can switch between crystal clear laminar or gentle shower spray at the touch of a button
  • The crystal clear laminar spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Magnetic holder: the pull-out shower head is held securely and in the middle of the spout (hansgrohe MagFit)
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Matte Black

Product Type:

Kitchen Faucet

Series:

Joleena

Flow Rate (GPM):

1.75

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy