Apply to be a TradeMaster!
Main product image of Joleena High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Stainless Steel Optic), 04793800
Magnifying glass
Hover image to zoom

Joleena High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Stainless Steel Optic), 04793800

Brand:
Hansgrohe
SKU:
04793800
Rating:
(0)
Q&A:
(0)
Joleena High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Stainless Steel Optic), 04793800
Magnifying glass
Hover image to zoom
$554.40 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Stainless Steel Optic

Description

–
The kitchen is where we gather, the center of our daily routines and family lives. With a wide range of kitchen fixtures, Joleena has products to fille every moment. For the helping hands that need washing and the food that needs rinsing, Joleena is there. The HighArc Kitchen Faucet allows you to have total acces to your kitchen sink, making it Easy to fill your a pot and keep your sink clean thanks to the 180-degree spout. The faucet features an aerated spray, which provides a luxurious feeling and limits the amount of splashing on your countertop. The single-hole design may be installed in either a 1-hole or multi-hole counter setup with the addition of the Joleena baseplate (04797xxx).

  • Everyday elegance: Joleena faucets are inspired by everyday moments of life
  • Stainless steel look: the high-quality surface is particularly resistant and scratch resistant (PVD) thanks to a special technology
  • Faucet size: The Joleena HighArc kitchen faucet has an overall height of 15.8 inches and a spout reach of 8.5 inches.
  • More comfort: with pull-out spray for a larger range of action and targeted rinsing of fruit and vegetables
  • Directly at the spout you can switch between crystal clear laminar or gentle shower spray at the touch of a button
  • The smooth aerated spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Magnetic holder: the pull-out shower head is held securely and in the middle of the spout (hansgrohe MagFit)
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Handle Style:

Lever

Series:

Joleena

Number of Holes:

1

Flow Rate (GPM):

1.75

Application:

Residential

Max Deck Thickness:

2.75"

Installation Type:

Deck Mount

Spout Height:

7.88"

Warranty:

Limited Lifetime

Number of Handles:

1

Connection Size:

3/8"

Spout Type:

Pull-Down

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Connection Type:

Compression

ADA:

Yes

Finish:

Stainless Steel Optic

Type:

Manual

Approvals:

cUPC / IAPMO

Lead Free

ADA / ICC A117.1

Finish Family:

Stainless Steel

Product Type:

Kitchen Faucet

Spout Reach:

8.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy