| Approvals: | WaterSense ADA / ICC A117.1 cUPC / IAPMO |
|---|---|
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.2 |
| Handle Style: | Lever |
| ADA: | Yes |
| Connection Type: | Compression |
| Series: | Metris C |
| Connection Size: | 3/8" |
| Number of Holes: | 1 |
| Spout Height: | 3.88" |
| Drain Type: | Push Pop-Up / Clicker |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Finish Family: | Brushed Nickel |
| Finish: | Brushed Nickel |
| Application: | Residential |
| Max Deck Thickness: | 1.63" |
| Spout Reach: | 4.5" |