Apply to be a TradeMaster!
Main product image of Metris C Single-Hole Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Rubbed Bronze), 31075921
Magnifying glass
Hover image to zoom

Metris C Single-Hole Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Rubbed Bronze), 31075921

Brand:
Hansgrohe
SKU:
31075921
Rating:
(0)
Q&A:
(0)
Metris C Single-Hole Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Rubbed Bronze), 31075921
Magnifying glass
Hover image to zoom
$469.99 each
In Stock
In Stock
Get 5 Wed, Nov 25
Finish: 
Oil Rubbed Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Handle Style
Lever

Description

–
Metris C is inspired by classic shapes from the past and integrates them into modern fixtures. Handle and spout are subtly domed, while the surface emphasizes the superior quality of the faucet. With its lightness and vitality, Metris C exudes a sense of luxury. Metris C expands on the sweeping curves of Metris to enhance my bathroom with traditional, Elegant design. This faucet combines all hansgrohe quality features in one product: with a dynamic silhouette and gentle curves, the faucet features three extremely practical hansgrohe technologies: EcoRight, QuickClean and AirPower. The single handle controls a high-quality ceramic valve from hansgrohe. The amount and temperature of the water are reliably adjusted. The soft air-infused spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the faucet helps save water. It uses a maximum of 1.2 GPM even at high water pressure Push-open drain included. The included push-open drain fitting is operated without a pull rod. A short finger pressure on the drain plug opens or closes the valve. Without the pull rod on the back, the faucet looks even more puristic.

  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Particularly durable: equipped with high-quality, smooth-running ceramic mixing system from hansgrohe
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Easy operation: The included pop-up drain can be easily opened and closed with one hand
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Spray type: This faucet features an aerated spray which causes less splashing than traditional faucets
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Application:

Residential

Approvals:

WaterSense

cUPC / IAPMO

Lead Free

ADA / ICC A117.1

Valve Type:

Ceramic Disc

Series:

Metris C

Product Type:

Bathroom Faucet

Number of Handles:

1

Connection Size:

3/8"

Spout Reach:

4.5"

Number of Holes:

1

Drain Type:

Push Pop-Up / Clicker

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

Finish Family:

Bronze

Installation Type:

Deck Mount

Connection Type:

Compression

Type:

Manual

Spout Height:

3.88"

Max Deck Thickness:

1.63"

ADA:

Yes

Finish:

Oil Rubbed Bronze

Faucet Configuration:

Single Hole

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy