Apply to be a TradeMaster!
Main product image of Metropol Single-Hole Bathroom Faucet 230 with Lever Handle and Swivel Spout, 1.2 GPM (Chrome), 32511001
Magnifying glass
Hover image to zoom

Metropol Single-Hole Bathroom Faucet 230 with Lever Handle and Swivel Spout, 1.2 GPM (Chrome), 32511001

Brand:
Hansgrohe
SKU:
32511001
Rating:
(0)
Q&A:
(0)
Metropol Single-Hole Bathroom Faucet 230 with Lever Handle and Swivel Spout, 1.2 GPM (Chrome), 32511001
Magnifying glass
Hover image to zoom
32511001 has been discontinued
Discontinued August 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The hansgrohe Metropol collection features a precise, geometric design. Along with linear design, you will find a variety of handles and spout heights in the Metropol collection: providing options when designing your bathroom. Metropol becomes even more individual with the elegant FinishPlus surface finishes. Add personal touches or design your bathroom in one single trend color. With Metropol, you have the choice of matte finishes such as matte black, or polished finishes such as brushed bronze. There is an option for every bathroom with the Metropol bath collection.

  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Particularly durable: equipped with high-quality, smooth-running ceramic mixing system from hansgrohe
  • High-quality designer bathroom faucet from hansgrohe with many comfort functions
  • More freedom of movement: the distance between the spout and the sink provides space for comfortable use (ComfortZone)
  • Fascinating shape: the Elegant design of the Metropol line impresses with its extensive surfaces and a geometric design
  • Easy to clean: limescale can be easily removed by wiping over the silicone insert on the spout (QuickClean)
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Metropol

Product Type:

Single Hole Bathroom Faucet

Flow Rate (GPM):

1.2

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm