Apply to be a TradeMaster!
Main product image of Metropol Single-Hole Bathroom Faucet 230 with Lever Handle and Swivel Spout, 1.2 GPM (Brushed Nickel), 32511821
Magnifying glass
Hover image to zoom

Metropol Single-Hole Bathroom Faucet 230 with Lever Handle and Swivel Spout, 1.2 GPM (Brushed Nickel), 32511821

Brand:
Hansgrohe
SKU:
32511821
Rating:
(0)
Q&A:
(0)
Metropol Single-Hole Bathroom Faucet 230 with Lever Handle and Swivel Spout, 1.2 GPM (Brushed Nickel), 32511821
Magnifying glass
Hover image to zoom
$660.57 each
In Stock
In Stock
Get 3 Thu, Nov 19

MANUALS (2)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection

Description

–
The hansgrohe Metropol collection features a precise, geometric design. Along with linear design, you will find a variety of handles and spout heights in the Metropol collection: providing options when designing your bathroom. Metropol becomes even more individual with the elegant FinishPlus surface finishes. Add personal touches or design your bathroom in one single trend color. With Metropol, you have the choice of matte finishes such as matte black, or polished finishes such as brushed bronze. There is an option for every bathroom with the Metropol bath collection.

  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Particularly durable: equipped with high-quality, smooth-running ceramic mixing system from hansgrohe
  • High-quality designer bathroom faucet from hansgrohe with many comfort functions
  • More freedom of movement: the distance between the spout and the sink provides space for comfortable use (ComfortZone)
  • Fascinating shape: the Elegant design of the Metropol line impresses with its extensive surfaces and a geometric design
  • Easy to clean: limescale can be easily removed by wiping over the silicone insert on the spout (QuickClean)
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Metropol

Type:

Manual

Finish:

Brushed Nickel

Number of Holes:

1

Faucet Configuration:

Single Hole

Approvals:

ADA / ICC A117.1

WaterSense

Lead Free

cUPC / IAPMO

ADA:

Yes

Handle Style:

Lever

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Connection Type:

Compression

Finish Family:

Brushed Nickel

Spout Height:

8.88"

Drain Type:

No Drain

Application:

Residential

Spout Reach:

6.5"

Flow Rate (GPM):

1.2

Max Deck Thickness:

1.63"

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy