Apply to be a TradeMaster!
Main product image of Logis Widespread Bathroom Faucet 150 with Pop-Up Drain, 1.2 GPM (Chrome), 71533001
Magnifying glass
Hover image to zoom

Logis Widespread Bathroom Faucet 150 with Pop-Up Drain, 1.2 GPM (Chrome), 71533001

Brand:
Hansgrohe
SKU:
71533001
Rating:
(0)
Q&A:
(0)
Logis Widespread Bathroom Faucet 150 with Pop-Up Drain, 1.2 GPM (Chrome), 71533001
Magnifying glass
Hover image to zoom
$299.99 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
Clear lines and finely curved surfaces make Logis a real eye-catcher. The generous surfaces exude quality and make cleaning child's play. A striking feature of Logis: the ergonomically designed handle with a rounded shape . It invites you to touch and operate it. Logis fixtures are equipped with EcoRight technology to ensure that not only the purchase but also the operation costs are reduced. This protects the environment and your wallet. Hansgrohe AirPower also ensures responsible use of water resources . This mixes air into the water, increasing its efficiency and also your water enjoyment. Transform the space between the spout and the sink into your ComfortZone. Logis bathroom faucets are available in different heights so that you can adjust them perfectly to your sink. This avoids splashes and gives you room to move.

  • Clean style: Clear lines and finely curved surfaces make Logis accessories a real eye-catcher.
  • Easy-care and long-lasting chrome finish: The shiny chrome finish boasts a lasting shine
  • More room to move: The gap between spout and sink offers space for convenient use (ComfortZone 150)
  • Particularly durable: equipped with high-quality and smooth-running ceramic valves from hansgrohe
  • This faucet enriches water with air for a full jet of water that splashes less (AirPower)
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Tried-and-tested: The pop-up drain is included in the box and can be conveniently opened and closed with one hand
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Number of Handles:

2

Warranty:

Limited Lifetime

Drain Type:

Pop-Up

Type:

Manual

Finish:

Chrome

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Spout Height:

5.91"

Installation Type:

Deck Mount

Finish Family:

Chrome

Series:

Logis

Application:

Residential

Approvals:

Lead Free

Faucet Configuration:

Widespread

Number of Holes:

3

Flow Rate (GPM):

1.2

Handle Style:

Lever

Spout Reach:

4.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy