Apply to be a TradeMaster!
Main product image of Logis Fine Widespread Bathroom Faucet 150 with Pop-Up Drain, 1.2 GPM (Matte Black), 71533671
Magnifying glass
Hover image to zoom

Logis Fine Widespread Bathroom Faucet 150 with Pop-Up Drain, 1.2 GPM (Matte Black), 71533671

Brand:
Hansgrohe
SKU:
71533671
Rating:
(0)
Q&A:
(0)
Logis Fine Widespread Bathroom Faucet 150 with Pop-Up Drain, 1.2 GPM (Matte Black), 71533671
Magnifying glass
Hover image to zoom
$349.99 each
In Stock
In Stock
Get 1 Tue, Nov 24
Finish: 
Matte Black
Brushed NickelChromeMatte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
Clear lines and finely curved surfaces make Logis a real eye-catcher. The generous surfaces exude quality and make cleaning child's play. A striking feature of Logis: the ergonomically designed handle with a rounded shape . It invites you to touch and operate it. Logis fixtures are equipped with EcoRight technology to ensure that not only the purchase but also the operation costs are reduced. This protects the environment and your wallet. Hansgrohe AirPower also ensures responsible use of water resources . This mixes air into the water, increasing its efficiency and also your water enjoyment. Transform the space between the spout and the sink into your ComfortZone. Logis bathroom faucets are available in different heights so that you can adjust them perfectly to your sink. This avoids splashes and gives you room to move.

  • The Fine variant impresses within the Logis range with a particularly elegant design
  • Bold contrast: Trendy matte black is a good fit for modern architecture
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Quick service: The aerator can be quickly changed and decalcified, with a coin for example
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Tried-and-tested: The pop-up drain is included in the box and can be conveniently opened and closed with one hand
  • Made from premium materials for greater safety and sustainability in the home
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Approvals:

WaterSense

Lead Free

ADA / ICC A117.1

cUPC / IAPMO

Series:

Logis Q

Number of Handles:

2

Spout Height:

6"

Number of Holes:

3

Product Type:

Bathroom Faucet

Finish:

Matte Black

Application:

Residential

Type:

Manual

Faucet Configuration:

Widespread

Finish Family:

Matte Black

ADA:

Yes

Connection Size:

1/2"

Spout Reach:

4.25"

Connection Type:

IPS / NPT

Warranty:

Limited Lifetime

Max Deck Thickness:

1.38"

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy