Apply to be a TradeMaster!
Main product image of Aquno Select Kitchen Faucet, 2-Spray Pull-Out with sBox, 1.75 GPM (Chrome), 73830001
Magnifying glass
Hover image to zoom

Aquno Select Kitchen Faucet, 2-Spray Pull-Out with sBox, 1.75 GPM (Chrome), 73830001

Brand:
Hansgrohe
SKU:
73830001
Rating:
(0)
Q&A:
(0)
Aquno Select Kitchen Faucet, 2-Spray Pull-Out with sBox, 1.75 GPM (Chrome), 73830001
Magnifying glass
Hover image to zoom
$599.07 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The Aquno Select kitchen faucet features a linear look with its L-shaped spout. The angled spout highlights the precise angles of the overall design, so it can be perfectly matched with your cabinets and other interior design elements. The Aquno Select's spout features a pull-out function with laminar spray. It is easy to switch to the flat SatinFlow spray with the simple touch of the Select button on the faucet's base. The included sBox the hose extension with safe storage under the sink allows for a larger working radius.

  • EASY CONTROL: This kitchen faucet features Select technology, simply tap the Select button on the side of the faucet to change your water flow
  • SINGLE-HOLE CONFIGURATION: This faucet must be installed in a single-hole counter setup
  • EXTENDED HOSE RANGE: With the pull-out spouts extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • SPRAY TYPE: This faucet features laminar and SatinFlow, which is a gentler spray perfect for washing veggies or cleaning up
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specs

–
Flow Rate (GPM):

1.75

Product Type:

Kitchen Faucet

Series:

Aquno Select

Finish:

Chrome

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy