Shop Resideo Sale
Main product image of Aquno Select Kitchen Faucet, 2-Spray Pull-Out with sBox, 1.75 GPM (Polished Nickel), 73830831
Magnifying glass
Hover image to zoom

Aquno Select Kitchen Faucet, 2-Spray Pull-Out with sBox, 1.75 GPM (Polished Nickel), 73830831

Brand:
Hansgrohe
SKU:
73830831
Rating:
(0)
Q&A:
(0)
Aquno Select Kitchen Faucet, 2-Spray Pull-Out with sBox, 1.75 GPM (Polished Nickel), 73830831
Magnifying glass
Hover image to zoom
73830831 has been discontinued
Discontinued August 6, 2026
This product was discontinued by the manufacturer.
Finish: 
Polished Nickel
ChromePolished Nickel

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
The Aquno Select kitchen faucet features a linear look with its L-shaped spout. The angled spout highlights the precise angles of the overall design, so it can be perfectly matched with your cabinets and other interior design elements. The Aquno Select's spout features a pull-out function with laminar spray. It is easy to switch to the flat SatinFlow spray with the simple touch of the Select button on the faucet's base. The included sBox the hose extension with safe storage under the sink allows for a larger working radius.

  • EASY CONTROL: This kitchen faucet features Select technology, simply tap the Select button on the side of the faucet to change your water flow
  • SINGLE-HOLE CONFIGURATION: This faucet must be installed in a single-hole counter setup
  • EXTENDED HOSE RANGE: With the pull-out spouts extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • SPRAY TYPE: This faucet features laminar and SatinFlow, which is a gentler spray perfect for washing veggies or cleaning up
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specs

–
Flow Rate (GPM):

1.75

Product Type:

Kitchen Faucet

Type:

Manual

Series:

Aquno Select

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm