Apply to be a TradeMaster!
Main product image of Aquno Select Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM (Chrome), 73836001
Magnifying glass
Hover image to zoom

Aquno Select Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM (Chrome), 73836001

Brand:
Hansgrohe
SKU:
73836001
Rating:
(0)
Q&A:
(0)
Aquno Select Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM (Chrome), 73836001
Magnifying glass
Hover image to zoom
73836001 has been discontinued
Discontinued July 11, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Chrome

Description

The Aquno Select kitchen faucet features a linear look with its L-shaped spout. The angled spout highlights the precise angles of the overall design, so it can be perfectly matched with your cabinets and other interior design elements. The Aquno Select's spout features a pull-out function with laminar spray. It is easy to switch to the flat SatinFlow spray with the simple touch of the Select button on the faucet's base.

  • Easy control: This kitchen faucet features Select technology, simply tap the Select button on the side of the faucet to change your Water flow
  • Statement in the kitchen: the durable, brushed surface in metallic black chrome creates a visually attractive contrast
  • More freedom of movement: the 150° swivel spout allows for more access to the kitchen sink
  • More comfort: with pull-out spray for a larger range of action and targeted rinsing of fruit and vegetables
  • Directly at the spout you can switch between crystal clear laminar or gentle shower spray at the touch of a button
  • The crystal clear laminar spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Magnetic holder: the pull-out shower head is held securely and in the middle of the spout (hansgrohe MagFit)
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

Finish:

Chrome

Type:

Manual

Series:

Aquno Select

Flow Rate (GPM):

1.75

Product Type:

Kitchen Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm