Apply to be a TradeMaster!
Main product image of Aquno Select Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM (Matte Black), 73836671
Magnifying glass
Hover image to zoom

Aquno Select Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM (Matte Black), 73836671

Brand:
Hansgrohe
SKU:
73836671
Rating:
(0)
Q&A:
(0)
Aquno Select Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM (Matte Black), 73836671
Magnifying glass
Hover image to zoom
$1,011.56 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The Aquno Select kitchen faucet features a linear look with its L-shaped spout. The angled spout highlights the precise angles of the overall design, so it can be perfectly matched with your cabinets and other interior design elements. The Aquno Select's spout features a pull-out function with laminar spray. It is easy to switch to the flat SatinFlow spray with the simple touch of the Select button on the faucet's base.

  • Easy control: This kitchen faucet features Select technology, simply tap the Select button on the side of the faucet to change your Water flow
  • Statement in the kitchen: the durable, brushed surface in metallic black chrome creates a visually attractive contrast
  • More freedom of movement: the 150° swivel spout allows for more access to the kitchen sink
  • More comfort: with pull-out spray for a larger range of action and targeted rinsing of fruit and vegetables
  • Directly at the spout you can switch between crystal clear laminar or gentle shower spray at the touch of a button
  • The crystal clear laminar spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Magnetic holder: the pull-out shower head is held securely and in the middle of the spout (hansgrohe MagFit)
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Type:

Manual

Product Type:

Kitchen Faucet

Finish:

Matte Black

Flow Rate (GPM):

1.75

Series:

Aquno Select

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy