Apply to be a TradeMaster!
Main product image of Vivenis Single-hole Bathroom Faucet 80 with Pop--Up Drain, 1.2 GPM (Chrome), 75010001
Magnifying glass
Hover image to zoom

Vivenis Single-hole Bathroom Faucet 80 with Pop--Up Drain, 1.2 GPM (Chrome), 75010001

Brand:
Hansgrohe
SKU:
75010001
Rating:
(0)
Q&A:
(0)
Vivenis Single-hole Bathroom Faucet 80 with Pop--Up Drain, 1.2 GPM (Chrome), 75010001
Magnifying glass
Hover image to zoom
$345.10 each
In Stock
In Stock
Get 7 Wed, Nov 25
Finish: 
Chrome
Brushed NickelChromeMatte White
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection

Description

–
For feel-good moments: Elegant single-lever faucet with extra wide water jet. The Vivenis single-lever bathroom faucet 80 transforms time at the sink into a ritual of well-being. The gentle stream of Water flows like a small waterfall from the extra wide spout and creates a completely new feeling of water (WaterfallStream). Air-enriched drops wet hands and face softly. In combination with the elegantly curved design of the faucet and the excellent workmanship in proven hansgrohe quality, the bathroom becomes a place of rest. Details such as the reduced handle design and the lever that is opposite to the hand make it clear: at hansgrohe people are at the center of attention. The handle has no play even after frequent use and controls the high-quality ceramic mixing system from hansgrohe. With a distance of 3.2 in between spout and bathroom sink, the single-lever faucet offers plenty of freedom of movement. The high-quality chrome-plated surface is Easy to clean and remains permanently beautiful.

  • Elegant in shape: Vivenis fittings make people the centre of attention and create moments of well-being
  • Like a small waterfall, the extra wide water jet provide soft, full drops that give a sense of well-being
  • This faucet enriches water with air for a full jet of water that splashes less (AirPower)
  • Saves money, protects the environment: The flow rate is increased even at high water pressure to max. 1.2 GPM (EcoRight)
  • Easy Installation: The fitting is connected to the water connections via flexible 3/8-inch connection hoses
  • Easy operation: The included pop-up drain can be easily opened and closed with one hand
  • More freedom of movement: The distance between spout and sink provides space for comfortable use (ComfortZone 110)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Handle Style:

Lever

Installation Type:

Deck Mount

Approvals:

cUPC / IAPMO

WaterSense

ADA / ICC A117.1

Lead Free

Finish Family:

Chrome

Faucet Configuration:

Single Hole

Number of Handles:

1

Max Deck Thickness:

1.63"

Number of Holes:

1

Spout Reach:

5.25"

Application:

Residential

Connection Size:

3/8"

ADA:

Yes

Finish:

Chrome

Type:

Manual

Series:

Vivenis

Spout Height:

3.13"

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

Connection Type:

Compression

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy