Apply to be a TradeMaster!
Main product image of Vivenis Single-hole Bathroom Faucet 80 with Pop--Up Drain, 1.2 GPM (Matte White), 75010701
Magnifying glass
Hover image to zoom

Vivenis Single-hole Bathroom Faucet 80 with Pop--Up Drain, 1.2 GPM (Matte White), 75010701

Brand:
Hansgrohe
SKU:
75010701
Rating:
(0)
Q&A:
(0)
Vivenis Single-hole Bathroom Faucet 80 with Pop--Up Drain, 1.2 GPM (Matte White), 75010701
Magnifying glass
Hover image to zoom
75010701 has been discontinued
Discontinued January 7, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Matte White

Description

–
For feel-good moments: Elegant single-lever faucet with extra wide water jet. The Vivenis single-lever bathroom faucet 80 transforms time at the sink into a ritual of well-being. The gentle stream of water flows like a small waterfall from the extra wide spout and creates a completely new feeling of water (WaterfallStream). Air-enriched drops wet hands and face softly. In combination with the elegantly curved design of the faucet and the excellent workmanship in proven hansgrohe quality, the bathroom becomes a place of rest. Details such as the reduced handle design and the lever that is opposite to the hand make it clear: at hansgrohe people are at the center of attention. The handle has no play even after frequent use and controls the high-quality ceramic mixing system from hansgrohe. With a distance of 3.2 in between spout and bathroom sink, the single-lever faucet offers plenty of freedom of movement. The expressive surface in matte white is easy to clean and remains permanently beautiful.

  • Elegant in shape: Vivenis fittings make people the centre of attention and create moments of well-being
  • Like a small waterfall, the extra wide water jet provide soft, full drops that give a sense of well-being
  • This faucet enriches water with air for a full jet of water that splashes less (AirPower)
  • Saves money, protects the environment: The flow rate is increased even at high water pressure to max. 1.2 GPM (EcoRight)
  • Easy installation: The fitting is connected to the water connections via flexible 3/8-inch connection hoses
  • Easy operation: The included pop-up drain can be easily opened and closed with one hand
  • More freedom of movement: The distance between spout and sink provides space for comfortable use (ComfortZone 110)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Flow Rate (GPM):

1.2

Product Type:

Single Hole Bathroom Faucet

Finish:

Matte White

Series:

Vivenis

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm