Apply to be a TradeMaster!
Main product image of Finoris Wall-Mounted Single-Handle Bathroom Faucet Trim, 1.2 GPM (Matte Black), 76050671
Magnifying glass
Hover image to zoom

Finoris Wall-Mounted Single-Handle Bathroom Faucet Trim, 1.2 GPM (Matte Black), 76050671

Brand:
Hansgrohe
SKU:
76050671
Rating:
(0)
Q&A:
(0)
Finoris Wall-Mounted Single-Handle Bathroom Faucet Trim, 1.2 GPM (Matte Black), 76050671
Magnifying glass
Hover image to zoom
$782.60 each
In Stock
In Stock
Get 4 Fri, Nov 20
Finish: 
Matte Black
Matte White
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount

Description

–
The Finoris wall mount bathroom faucet installs through 2 wall openings and uses a single lever handle for hot and cold water control. This trim set delivers up to 1.2 gpm flow and uses a ceramic cartridge for operation.
  • 1.2 gpm maximum flow rate
  • Wall-mount installation
  • 2-hole faucet layout
  • Single lever handle
  • Ceramic cartridge
  • Laminar, aerated spray
  • Handle can be installed on the right or left side depending on rough installation
  • Rough-in valve required: 13622181

Specs

–
Approvals:

cUPC / IAPMO

WaterSense

ADA / ICC A117.1

Finish Family:

Matte Black

Handle Style:

Lever

Finish:

Matte Black

Number of Holes:

2

ADA:

Yes

Series:

Finoris

Number of Handles:

1

Drain Type:

Grid Drain

Installation Type:

Wall Mount

Product Type:

Bathroom Faucet

Flow Rate (GPM):

1.2

Application:

Residential

Type:

Manual

Valve Type:

Ceramic Disc

Spout Reach:

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy