Apply to be a TradeMaster!
Main product image of Finoris Wall-Mounted Single-Handle Bathroom Faucet Trim, 1.2 GPM (Matte White), 76050701
Magnifying glass
Hover image to zoom

Finoris Wall-Mounted Single-Handle Bathroom Faucet Trim, 1.2 GPM (Matte White), 76050701

Brand:
Hansgrohe
SKU:
76050701
Rating:
(0)
Q&A:
(0)
Finoris Wall-Mounted Single-Handle Bathroom Faucet Trim, 1.2 GPM (Matte White), 76050701
Magnifying glass
Hover image to zoom
$712.17 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White

Description

–
Slim design single lever mixer faucet for wall mounting The Finoris 2-hole wall-mounted bathroom faucet from hansgrohe stands out: thanks to its sleek, geometric shape and clever Installation in the wall. This creates more space around the sink and can also be combined well with a free-standing vessel sink. The minimalist design sets an expressive accent in the bathroom with the brilliant, Easy-to-clean surface in matte white. The high quality faucet keeps what the elegant shape promises. The pin handle controls a smooth-running ceramic mixing system from hansgrohe. It reliably regulates water quantity and temperature with one hand. The quiet and crystal clear laminar spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the fuacet designr is particularly water-saving. It uses a maximum of 1.2 GPM even at high water pressure. Drain fitting included. The included non-locking drain fitting is used for sinks and washbasins without overflow. It prevents water from overflowing. More flexibility in bathroom design: the handle can be placed either on the right or left. Depending on how the base body is mounted in the wall.

  • Finoris fittings impress with their slim shape and precise geometric design
  • Harmonious unit: the crystal clear laminar jet without air emphasises the Elegant design
  • More safety: with strainer style valve, the drain always remains open. This prevents water from overflowing at pools without overflow
  • Particularly durable: equipped with high-quality, smooth-running ceramic mixing system from hansgrohe
  • Advantage Flush Installation: More space on the sink. Rough required for Installation: #13622181
  • Flexible: handle can be positioned to the left or right of the spout when mounting the rough
  • Fascinating appearance: the expressive surface in matte white impresses with its durable quality and remains permanently beautiful
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Matte White

Series:

Finoris

Flow Rate (GPM):

1.2

Product Type:

Wall Mounted Bathroom Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy