Apply to be a TradeMaster!
Main product image of 2" Hap Pipe Hanger Fits 2" PVC and 2-1/2" Copper Pipes
Magnifying glass
Hover image to zoom

2" Hap Pipe Hanger Fits 2" PVC and 2-1/2" Copper Pipes

Brand:
Hap
SKU:
PL-1111-23
Rating:
(2)
Q&A:
(0)
2" Hap Pipe Hanger Fits 2" PVC and 2-1/2" Copper Pipes
Magnifying glass
Hover image to zoom
$4.23 each
In Stock
In Stock
Get 63 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
16 Gauge Steel
Product Highlight: Finish
Powder Coated

Description

–
The innovative – hold and protect – hap system pipe hanger is designed to securely hold 2” PVC pipe and 2-1/2” copper pipe. This easy-to-install hanger protects pipe from costly nail penetrations and can be reused if the pipe location needs to be changed. Hap system hangers are suitable for horizontal or vertical pipe installation and has a durable powder-coated finish that can be used in indoor or outdoor applications.

Product Features
  • Combines two parts into one – a pipe hanger with an integrated stud guard that securely holds the pipe and protects against screw or nail penetration
  • Quick installation – can be installed in 10 seconds compared to old method that takes 2 minutes
  • Meets existing construction codes
  • Powder coated to prevent galvanic corrosion and provides durability for outdoor applications
  • Increase profits by up to 40%
  • Save 20% material and labor cost
  • Cut installation time
  • No callbacks
  • No more work injuries

Specs

–
Application:

2" PVC

2-1/2" Copper

Material:

16 Gauge Steel

Finish:

Powder Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

2" PVC DWV 45° Street Elbow
SKU: P323-020

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Nice tight fit and strong hanger

Used this to hang waste pipe on a concrete wall in a commercial laundry room. A bit speedy but the piece is well powder coated, sturdy, and holds the pipe super tight.
JeanChristophe
Sedona, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I absolutely love these pipe hangers

I have used many others and they work but these are easier to use better quality and allow adjustment if you are off a little.
Gary
Indianapolis, IN
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy