Apply to be a TradeMaster!
Main product image of 1" Hap Pipe Hanger Fits 1" CPVC, PEX, Copper and 3/4" PVC Pipes
Magnifying glass
Hover image to zoom

1" Hap Pipe Hanger Fits 1" CPVC, PEX, Copper and 3/4" PVC Pipes

Brand:
Hap
SKU:
PL-1111-1
Rating:
(3)
Q&A:
(0)
1" Hap Pipe Hanger Fits 1" CPVC, PEX, Copper and 3/4" PVC Pipes
Magnifying glass
Hover image to zoom
$2.61 each
BOX UP & SAVE 8%
$60.00 box of 25
$2.40 each
In Stock
In Stock
Get 84 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
18 Gauge Steel
Product Highlight: Finish
Powder Coated

Description

–
The innovative – hold and protect – hap system pipe hanger is designed to securely hold 1” CPVC, PEX, copper pipe and 3/4" PVC pipe. This easy-to-install hanger protects pipe from costly nail penetrations and can be reused if the pipe location needs to be changed. Hap system hangers are suitable for horizontal or vertical pipe installation and has a durable powder-coated finish that can be used in indoor or outdoor applications.

Product Features
  • Combines two parts into one – a pipe hanger with an integrated stud guard that securely holds the pipe and protects against screw or nail penetration
  • Quick installation – can be installed in 10 seconds compared to old method that takes 2 minutes
  • Meets existing construction codes
  • Powder coated to prevent galvanic corrosion and provides durability for outdoor applications
  • Increase profits by up to 40%
  • Save 20% material and labor cost
  • Cut installation time
  • No callbacks
  • No more work injuries

Specs

–
Application:

1" PEX

1" Copper

1" CPVC

3/4" PVC

Material:

18 Gauge Steel

Finish:

Powder Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Hap Pipe Hanger Fits 3/4" CPVC, PEX, Copper and 1/2" PVC Pipes
SKU: PL-1111-3/4
Hap

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Work with HAP Hangers

One system does it all. HAP SYSTEM can be your final destination for quick and proper installation with minimal tools required. Save time and money while you are having fun with HAP Hangers!
Terry
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Commercial application. Extremely fast, simple, safe and easy to install.
Juan R.
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We use the product often

Best price and works great in our shop
Yates
Saint Clair Shores, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy