Apply to be a TradeMaster!
Main product image of 3/4" Back of Stud Hap Pipe Hanger Fits 3/4" CPVC, PEX, Copper and 1/2" PVC Pipes
Magnifying glass
Hover image to zoom

3/4" Back of Stud Hap Pipe Hanger Fits 3/4" CPVC, PEX, Copper and 1/2" PVC Pipes

Brand:
Hap
SKU:
PL-1111-B3/4
Rating:
(1)
Q&A:
(0)
3/4" Back of Stud Hap Pipe Hanger Fits 3/4" CPVC, PEX, Copper and 1/2" PVC Pipes
Magnifying glass
Hover image to zoom
$2.49 each
BOX UP & SAVE 10%
$55.75 box of 25
$2.23 each
In Stock
In Stock
Get 39 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
18 Gauge Steel
Product Highlight: Finish
Powder Coated

Description

–
The innovative – hold and protect – hap system pipe hanger is designed to securely hold 3/4” CPVC, PEX, copper pipe and 1/2" PVC pipe. This easy-to-install hanger protects pipe and can be reused if the pipe location needs to be changed. Hap system hangers are suitable for horizontal or vertical pipe installation and has a durable powder-coated finish that can be used in indoor or outdoor applications.

Product Features
  • Quick installation – can be installed in 10 seconds compared to old method that takes 2 minutes
  • Meets existing construction codes
  • Powder coated to prevent galvanic corrosion and provides durability for outdoor applications
  • Increase profits by up to 40%
  • Save 20% material and labor cost
  • Cut installation time
  • No callbacks
  • No more work injuries

Specs

–
Application:

3/4" CPVC

1/2" PVC

3/4" PEX

3/4" Copper

Material:

18 Gauge Steel

Finish:

Powder Coated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

My work has improved a lot with HAP hangers.

I've been using the HAP hanger for probably more than a year now, and it's become my go-to product. It's truly the best thing that has happened for me.
Gary's Plumbing
Wisconsin
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy