Apply to be a TradeMaster!
Main product image of 3/4" Hap Pipe Hanger Fits 3/4" CPVC, PEX, Copper and 1/2" PVC Pipes
Magnifying glass
Hover image to zoom

3/4" Hap Pipe Hanger Fits 3/4" CPVC, PEX, Copper and 1/2" PVC Pipes

Brand:
Hap
SKU:
PL-1111-3/4
Rating:
(3)
Q&A:
(0)
3/4" Hap Pipe Hanger Fits 3/4" CPVC, PEX, Copper and 1/2" PVC Pipes
Magnifying glass
Hover image to zoom
$2.41 each
BOX UP & SAVE 8%
$55.50 box of 25
$2.22 each
In Stock
In Stock
Get 119 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Powder Coated

Description

–
The innovative – hold and protect – hap system pipe hanger is designed to securely hold 3/4” CPVC, PEX, copper pipe and 1/2" PVC pipe. This easy-to-install hanger protects pipe from costly nail penetrations and can be reused if the pipe location needs to be changed. Hap system hangers are suitable for horizontal or vertical pipe installation and has a durable powder-coated finish that can be used in indoor or outdoor applications.

Product Features
  • Combines two parts into one – a pipe hanger with an integrated stud guard that securely holds the pipe and protects against screw or nail penetration
  • Quick installation – can be installed in 10 seconds compared to old method that takes 2 minutes
  • Meets existing construction codes
  • Powder coated to prevent galvanic corrosion and provides durability for outdoor applications
  • Increase profits by up to 40%
  • Save 20% material and labor cost
  • Cut installation time
  • No callbacks
  • No more work injuries

Specs

–
Application:

1/2" PVC

3/4" CPVC

3/4" PEX

3/4" Copper

Material:

Steel

Finish:

Powder Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1-1/2" Hap Pipe Hanger Fits 1-1/2" PVC and 2" Copper Pipes
SKU: PL-1111-15
Hap

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

HAP Surface mount 1" PVC Pipe Hanger

These snap-in surface mount clamps, fastened to our residential exterior stucco wall, worked GREAT to secure our 1" PVC A/C condensate drain line. HINT: This little project taught me about using a hammer drill, masonry drill bits and some specialized fasteners to satisfactorily attach these hangers to my wall.
Gary
Los Angeles, CA
4 years ago
Was this review helpful to you?

I would buy this item again.

Use hanger to support Pex tubing. Sturdy and professional looking.
Doug
East Moriches , NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great hanger,

ran 100' x3/4 pex on exposed wall was easy to hang and insert the pipe, and looked great. only down side it took me 25 years to find it
shevrav
detroit,mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy