Apply to be a TradeMaster!
Main product image of Stay Clean Liquid Flux (16 oz.)
Magnifying glass
Hover image to zoom
Stay Clean Liquid Flux (16 oz.)
Magnifying glass
Hover image to zoom
$10.27 each
In Stock
In Stock
Get 33 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–

Harris Stay Clean Liquid Flux (16 oz.)

Harris Stay Clean Liquid Flux is a general purpose zinc chloride flux designed for soldering with all soft solders, including tin-lead, tin-antimony, and Stay-Brite solder. The 16 oz. liquid formula provides extended coverage for multiple soldering projects across plumbing, HVAC, and metalworking applications.

Key Features & Benefits

  • Zinc Chloride Formula: Provides effective oxide removal and metal preparation for reliable solder joints across a wide range of metals.
  • Universal Soft Solder Compatibility: Works with tin-lead solder, tin-antimony solder, and Stay-Brite solder for flexible job site use.
  • Broad Metal Compatibility: Suitable for soldering virtually all metals, except aluminum, magnesium, and titanium.
  • 16 oz. Volume: Delivers extended coverage for larger projects and high-volume installations.

Compatibility & Requirements

This flux is not recommended for use in electrical or electronic applications due to its zinc chloride composition. Avoid using on aluminum, magnesium, or titanium surfaces. Installation should be performed by a qualified installer who can verify metal compatibility before application and select the appropriate soft solder type for the specific joint requirements.

Installation & Care

Apply flux to clean, prepared metal surfaces before heating. Use a brush to coat joint areas evenly. Heat the joint with a torch until solder flows freely into the connection. Wipe away excess flux residue after the joint cools to prevent corrosion. Store the bottle tightly sealed in a cool, dry location away from direct sunlight.

What's Included

  • 1 Harris Stay Clean Liquid Flux bottle (16 oz.)

Warranty & Support

Refer to the Safety Data Sheet and Product Overview for technical specifications and handling information.

Frequently Asked Questions

Q: What types of solder work with Harris Stay Clean Liquid Flux?
A: This flux is compatible with all soft solders, including tin-lead solder, tin-antimony solder, and Stay-Brite solder formulations.

Q: Can I use this flux on stainless steel or aluminum?
A: Harris Stay Clean Liquid Flux works on stainless steel and most metals, but is not suitable for aluminum, magnesium, or titanium surfaces.

Specs

–
Product Type:

Solder/Flux Combo

Volume:

16 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Stay-Clean Paste Flux (4 oz)
SKU: SCPF4POP
Harris

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Most excellent!

If you need to solder stainless steel, use this flux. It works great, do not overheat your metals
DZ
Cleveland, MO 64734
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy