Apply to be a TradeMaster!
Main product image of Stay-Clean Paste Flux (4 oz)
Magnifying glass
Hover image to zoom

Stay-Clean Paste Flux (4 oz)

Brand:
Harris
SKU:
SCPF4POP
Rating:
(9)
Q&A:
(0)
Stay-Clean Paste Flux (4 oz)
Magnifying glass
Hover image to zoom
$6.36 each
BOX UP & SAVE 6%
$24.04 box of 4
$6.01 each
In Stock
In Stock
Get 121 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.

Description

–
Designed primarily for copper to copper and copper to brass connections the paste form is ideal for soldering tube joints. Not recommended for electrical or electronic applications due to the potential corrosive residue of the flux. Stay Clean Paste flux works well with most leaded and lead-free solder compositions. Flux residue should be removed after soldering.

Typical Application: Superior flux for most metals, copper, brass, bronze, steel, galvanized, Monel®. Not recommended for aluminum, magnesium, or titanium. Not recommended for electrical or electronic applications.

Specs

–
Product Type:

Solder/Flux Combo

Volume:

4 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Stay Bright #8 Lead Free Silver Bearing Solder, 1/8" x 1 lb. Spool (94% Tin - 6% Silver)
SKU: SB861
Harris

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Only flux to use with low temp silver bearing solder !

I've used a couple of off brands over the years and regretted it. This is the only one to use and SupplyHouse provides it quickly and at a very reasonable cost!
Fixerman
SC
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again

This product definitely helps You with soldering copper a/c lines together without brazing.
Mark
South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the best fluxes I've used

This thing stands to its name. Cleanest flux ever, the solder just flows beautifully! Will buy again
Alex
Merced l, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Less is better

Use very little to create a clean cut solder ring!! This flux can literally be wiped off the copper with a finger and it'll still manage to etch and clean the metal when heated!
Kay
Chicago, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Soldering 410A system lineset. Lower heat no need for nitrogen sweep saves time and money.
Beefi
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch

Haven't used it yet but I have no reason to believe it won't work great. Exactly as advertised and shipped really quick as always!
Steve
Central AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great stuff

Love this flux works great on smaller pipe. Use all the time when sweating residential water line.
Matt
RI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these again.

I use Stay-Clean Paste Flux with Stay Bright #8 for residential HVAC linesets, a real time saver.
John
Solon, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will continue to purchase.

I was told about this product by another trade professional who swears by it. Used it on one of his jobs and so much cleaner joints. Solder seams to flow better and less messy. Had to buy some. My local supply house sent me brazing flux rather than this product. Supply houses.com for yet again another win. Fast shipping and correct.
Bryan Kerr
Ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy