Apply to be a TradeMaster!
Main product image of 2" x 10" (Wall Opening Size) Royalaire Floor Diffuser (531 Series)
Magnifying glass
Hover image to zoom

2" x 10" (Wall Opening Size) Royalaire Floor Diffuser (531 Series)

SKU:
10735
Rating:
(0)
Q&A:
(0)
2" x 10" (Wall Opening Size) Royalaire Floor Diffuser (531 Series)
Magnifying glass
Hover image to zoom
$101.36 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Satin Anodized
Product Highlight: Material
Aluminum

Description

–
Note: Size indicates approximate size of wall opening needed. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Extruded aluminum construction
  • Corrosion resistant, high strength
  • Heavy cross bracing at strategic intervals
  • Dual multi-shutter valves for adjustable air pattern
  • Nylon slide valve operators
  • Satin anodized finish

Specs

–
Product Type:

Floor Diffuser

Series:

531

Wall Opening (Inches):

2" x 10"

Overall Size:

3-3/8" x 11-3/8"

Height (Wall Opening):

2"

Width (Wall Opening):

10"

Color:

Satin Anodized

Material:

Aluminum

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Hart & Cooley

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy