Apply to be a TradeMaster!
Main product image of 48-Frame Motor (1/5 HP, 208-230V, 2 Speed, 1050 RPM)
Magnifying glass
Hover image to zoom

48-Frame Motor (1/5 HP, 208-230V, 2 Speed, 1050 RPM)

Brand:
Packard
SKU:
45508
Rating:
(0)
Q&A:
(0)
48-Frame Motor (1/5 HP, 208-230V, 2 Speed, 1050 RPM)
Magnifying glass
Hover image to zoom
$116.44 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/5 HP
Product Highlight: Amperage
1.5 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Product Features
  • Direct Replacement for ICP 1172508
  • Requires 5 MFD/370VAC Capacitor
  • Includes Special Molex Plug

Specs

–
RPM:

1050

Speeds:

2

Horse Power:

1/5

Voltage:

208/230V

Amperage:

1.5

Bearings:

Ball

Rotation:

CWLE

Enclosure Type:

Totally Enclosed

Overload Protection:

Automatic

Phase:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 48-Frame Motor (1/5 HP, 208-230V, 2 Speed, 1050 RPM)
48-Frame Motor (1/5 HP, 208-230V, 2 Speed, 1050 RPM)
SKU: 45508
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy