Shop Resideo Sale
Main product image of 5-5/8" Condenser Fan Motor (1/2 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5-5/8" Condenser Fan Motor (1/2 HP, 208-230V, 1075 RPM)

Brand:
Packard
SKU:
43734
Rating:
(0)
Q&A:
(0)
5-5/8" Condenser Fan Motor (1/2 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$142.43 each
In Stock
In Stock
Get 1 Mon, Nov 16
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
3.5 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Permanent split capacitor
  • Single speed
  • Reversible rotation
  • Totally enclosed
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase
  • Rheem Mounting

Specs

–
Type:

Permanent Split Capacitor

Diameter (Inches):

5-5/8"

RPM:

1075

Speeds:

1

Horse Power:

1/2

Voltage:

208/230V

Amperage:

3.5

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Totally Enclosed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5-5/8" Condenser Fan Motor (1/2 HP, 208-230V, 1075 RPM)
5-5/8" Condenser Fan Motor (1/2 HP, 208-230V, 1075 RPM)
SKU: 43734
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy