Apply to be a TradeMaster!
Main product image of 14" x 6" White Baseboard Register (664 Series)
Magnifying glass
Hover image to zoom

14" x 6" White Baseboard Register (664 Series)

SKU:
10885A
Rating:
(2)
Q&A:
(1)
14" x 6" White Baseboard Register (664 Series)
Magnifying glass
Hover image to zoom
$40.68 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • 7/8" margin turnback
  • 1-5/8" depth when fully opened
  • Exceptional free area
  • Ideal for shallow duct installations
  • Multi-shutter valve
  • Bright White enamel finish
  • Complementary return air grille for Model 654 or 664 supply
  • Bright White enamel finish
  • Contains Screws

Specs

–
Product Type:

Supply Register

Overall Size:

15-1/4" x 7-1/4"

Includes:

Screws

Wall Opening (Inches):

14" x 6"

Height (Wall Opening):

6"

Width (Wall Opening):

14"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

worked perfectly.
Joe
Harrisburg, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for older house

None of the vents at the big box store fit my house, built in the 1950s, they were always about a 1/4 inch too big. These were the exact size. Supply House shipped them very quickly. I had to remove the lever assembly from some of them but that was not the fault of the item.
Bob
Springfield Il
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are the measurements of this register actually 14" x 6" and stated in the description?

Asked by Jay 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, that is the size of the duct opening. Refer to the submittal drawing : http://s3.supplyhouse.com/product_files/10885A-Submttal.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy