Apply to be a TradeMaster!
Main product image of 12" x 6" White Baseboard Register (664 Series)
Magnifying glass
Hover image to zoom

12" x 6" White Baseboard Register (664 Series)

SKU:
10883A
Rating:
(3)
Q&A:
(0)
12" x 6" White Baseboard Register (664 Series)
Magnifying glass
Hover image to zoom
$37.60 each
In Stock
In Stock
Get 51 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • 7/8" margin turnback
  • 1-5/8" depth when fully opened
  • Exceptional free area
  • Ideal for shallow duct installations
  • Multi-shutter valve
  • Bright White enamel finish
  • Contains Screws

Specs

–
Product Type:

Supply Register

Includes:

Screws

Overall Size:

13-1/4" x 7-1/4"

Wall Opening (Inches):

12" x 6"

Height (Wall Opening):

6"

Width (Wall Opening):

12"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Wall Opening (Inches)
Height (Wall Opening)
Width (Wall Opening)
Supply Register
13-1/4" x 7-1/4"
12" x 6"
6"
12"
Supply Register
13-1/4" x 7-1/4"
12" x 6"
6"
12"

You May Also Need

8" x 6" White Baseboard Register (664 Series)
SKU: 10880
Hart & Cooley

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent replacement register.

This product was a replacement for the original oversized registers and fit nicely with the flooring.
Chucke
Clifton Heights, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard To Find Product Was Right Here!

We had been looking to replace our old registers for some time but had been unable to find the correct ones anywhere. SupplyHouse.com had just the registers we needed in the sizes we were looking for. Great quality product, fast shipping. Couldn't ask for anything more.
D. Donnelly
Philadelphia, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great on my 1950's era remodel

Needed to replace old registers that were COVERED in layers of paint and broken. This unit fit exactly with the wide profile style. Looks great, works as expected and Supply House had the BEST PRICE.
Shoreline_man
Milford, CT
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy