The Day Savers – A National Tradesmen Day Contest
Main product image of 8" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
Magnifying glass
Hover image to zoom
8" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
Magnifying glass
Hover image to zoom
$28.90 each
In Stock
In Stock
Get 11 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Material
Steel

Description

Features:
  • All-steel construction
  • Step down diffuser rings deflect air stream 360 degrees
  • Bright White finish
  • Specs

    Product Type:

    Supply Diffuser

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Series:

    16

    Wall Opening (Inches):

    8"

    Overall Size:

    11-15/16"

    Height (Wall Opening):

    8"

    Width (Wall Opening):

    8"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Product Type
    Color
    Material
    Application
    Series
    CURRENT ITEM
    Product Image of 8" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
    8" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
    SKU: 12901
    (1)
    Supply Diffuser
    White
    Steel
    HVAC
    16
    Supply Diffuser
    White
    Steel
    HVAC
    16

    You May Also Need

    6" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
    SKU: 12900
    Hart & Cooley

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Doea the job

    Looks great and correct size the first time. Excellent support and delivery on time.
    mrscottm
    Colorado
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy