Apply to be a TradeMaster!
Main product image of 4" Adjustable Roof Flashing Flat - 6/12 (4RF)
Magnifying glass
Hover image to zoom

4" Adjustable Roof Flashing Flat - 6/12 (4RF)

SKU:
16117
Rating:
(1)
Q&A:
(0)
4" Adjustable Roof Flashing Flat - 6/12 (4RF)
Magnifying glass
Hover image to zoom
$25.06 each
BOX UP & SAVE 13%
$261.72 box of 12
$21.81 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Steel

Description

–
For roofs that are flat up to a 6/12 pitch

Specs

–
Size:

4"

Product Type:

Roof Flashing

Material:

Steel

Application:

HVAC

Type:

Venting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Metal Rain Cap (RHW Series)
SKU: 2004204
Hart & Cooley

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

would buy this item again!

glad I found this Item here. it wasn't available locally . convenient and priced right. thanks!
barnacle bill
springfield, ky
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy