Apply to be a TradeMaster!
Main product image of 4" Metal Rain Cap (RHW Series)
Magnifying glass
Hover image to zoom

4" Metal Rain Cap (RHW Series)

SKU:
2004204
Rating:
(9)
Q&A:
(0)
4" Metal Rain Cap (RHW Series)
Magnifying glass
Hover image to zoom
$35.46 each
BOX UP & SAVE 12%
$187.50 box of 6
$31.25 each
In Stock
In Stock
Get 26 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Height
4-7/8"
Product Highlight: Material
Aluminum

Description

–
  • Exceptional performance in windy conditions
  • Designed to resist nesting birds
  • UL listed

Specs

–
Diameter (Inches):

4"

Height:

4-7/8"

Product Type:

Rain Cap

Material:

Aluminum

Application:

HVAC

Type:

Venting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Storm Collar (4RS)
SKU: 16119
Hart & Cooley

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Would buy again.

Just what. Needed for hot water heater. 2 minute. Changed cap.
Bud
Lingle wy
27 days ago
Was this review helpful to you?

Great service

Super fast shipping and well packaged
Brian
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase again.

Product came fast and packaged well.
Steve Rogers
Columbia, MD.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to find and buy and delivered quickly

Nice to get thus especially as I don't have a background in this area
Pemetuc
Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good part

great service
Al
milford
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a good product to buy it again

It was easy to install
MAC
Chicago, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cap fit perfectly

i needed to replace 2 rain caps for my oil burners. ordered them from Supply house and they show up a day later, like always! love this team!
mike
nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item

This is a great item. They were so good to replace the first one it came dented
Doodle
NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent product

I actually used this as a dryer vent extending upward through my roof. It's actually about 6.5 inches and was slightly too big for a 6 inch HAC vent pipe. Good construction. It worked great
gorik
chevy chase md
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy