Apply to be a TradeMaster!
Main product image of 4" Storm Collar (4RS)
Magnifying glass
Hover image to zoom

4" Storm Collar (4RS)

SKU:
16119
Rating:
(1)
Q&A:
(0)
4" Storm Collar (4RS)
Magnifying glass
Hover image to zoom
$6.12 each
BOX UP & SAVE 17%
$122.64 box of 24
$5.11 each
In Stock
In Stock
Get 94 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Steel

Description

–
  • Designed to be snug around vent pipe for a weather-tight fit
  • For use with roof flashing & caulk
  • Specs

    –
    Size:

    4"

    Product Type:

    Storm Collar

    Material:

    Steel

    Application:

    HVAC

    Type:

    Venting

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    4" x 12" B Adjustable Length Pipe (4RPA)
    SKU: 16107
    Hart & Cooley

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    its not the product its the company

    I have ordered a lot of products online I must state that this company is the best service, best support and fair pricing I have yet to find Supply House is a great USA company use them buy from them if you do not you are a fool
    2ndguns
    Clancy Montana
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy