Apply to be a TradeMaster!
Main product image of 4" Wall Bracket (RWB Series)
Magnifying glass
Hover image to zoom

4" Wall Bracket (RWB Series)

SKU:
552105
Rating:
(9)
Q&A:
(0)
4" Wall Bracket (RWB Series)
Magnifying glass
Hover image to zoom
$19.17 each
In Stock
In Stock
Get 49 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Steel

Description

–
RWB Wall Bracket

Specs

–
Size:

4"

Product Type:

Wall Bracket

Material:

Steel

Application:

HVAC

Type:

Venting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Storm Collar (4RS)
SKU: 16119
Hart & Cooley

Product Reviews

4.22 out of 9 reviews
75% would recommend this product
4.22
out of 9 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
0%
3 star
0%
2 star
11%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Misleading Dimensions

I wanted to use two of these brackets to secure a 4" dryer vent pipe to the wall. However, as mentioned in another review, this bracket is too large so I will have to find another solution. Unfortunately, they are not worth returning. I'll donate them to my local Habitat For Humanity ReStore.
Bobby Boucher
Central VA
3 years ago
Was this review helpful to you?

Exactly what I needed

Quick delivery, works great
Junior
North Dakota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Heavy duty, worked great
DYI'r
Corning NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If you need it, these guys will have it.

I was having trouble finding this item. Not only did Supplyhouse have it, they had it at a very good price. I had just what I needed in my hands in just two days!
Impressed
Central Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product but faulty dimensions

I was looking for clamps for 4" round duct and the dimensions on this product claimed the clamp diameter was exactly 4" round. But when the produce arrived, the diameter was over 4-1/2" (clearly made for double-walled 4" duct) which forced me to find, order and cut spacers so the clamp could actually hold the duct in place, causing greater cost/time and delays to my project.
Mikee
Seattle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good price, quick delivery

The product was as described and performed it's intended purpose perfectly, Reasonable price and quick delivery.
LandRanger
Auburndale, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

The product was shipped quickly and worked as described. Most impressed by how fast it arrived.
Joe
Green Bay WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

perfect fit just what i needed
james
ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again when needed.

Only place to buy this at a good price.
Mike
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy