Apply to be a TradeMaster!
Main product image of 14" x 6" (Wall Opening Size) White Sidewall/Ceiling Register (A618MS Series)
Magnifying glass
Hover image to zoom

14" x 6" (Wall Opening Size) White Sidewall/Ceiling Register (A618MS Series)

SKU:
22458
Rating:
(93)
Q&A:
(1)
14" x 6" (Wall Opening Size) White Sidewall/Ceiling Register (A618MS Series)
Magnifying glass
Hover image to zoom
$32.05 each
In Stock
In Stock
Get 49 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Aluminum construction
  • Adjustable straight fins provides individual deflection control
  • Stamped face margins eliminate mitered corners and rough edges
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White Finish
  • Contains Screws

Specs

–
Includes:

Screws

Product Type:

Supply Register

Wall Opening (Inches):

14" x 6"

Overall Size:

15-3/4" x 7-3/4"

Height (Wall Opening):

6"

Color:

White

Width (Wall Opening):

14"

Material:

Aluminum

Application:

HVAC

Series:

A618MS

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Height (Wall Opening)
Color
CURRENT ITEM
Product Image of 14" x 6" (Wall Opening Size) White Sidewall/Ceiling Register (A618MS Series)
14" x 6" (Wall Opening Size) White Sidewall/Ceiling Register (A618MS Series)
SKU: 22458
(93)
Supply Register
14" x 6"
15-3/4" x 7-3/4"
6"
White
Supply Register
14" x 6"
15-3/4" x 7-3/4"
6"
White
Supply Register
10" x 6"
11-3/4" x 7-3/4"
6"
White

You May Also Need

14" x 8" (Wall Opening Size) White Sidewall/Ceiling Register (A618MS Series)
SKU: 22459
Hart & Cooley

Product Reviews

4.85 out of 93 reviews
98% would recommend this product
4.85
out of 93 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
6%
3 star
0%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Exactly what I needed.

I needed supply registers with adjustable vertical elements because of odd locations or close proximity to the return. Air flow goes exactly where I want it. Heating and cooling are much more efficient. Quality is very good. Easily fit existing openings. One small problem was that the screw holes were slightly off from the original and required re-drilling. Great product.
VS

Most Liked Negative Review

I would not buy this product again

While the dimensions were accurate, the material was very thin. If I had been going for cheap, this product would have received 5 stars. I was not going for cheap.
Showing 1-10 of 93 reviews

Great

Its white and registers the air.
David
Ca.
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air device

Good product. Thanks
Pqs
Washington
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expected Excellent Quality from Hart&Cooley

...plus good pricing and delivery from Supply House!
Pete W.
Broomfield, CO
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Experience!

Product speed of delivery and customer support were absolutely superb!
Benita
Fair Oaks CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Wall & ceiling grill nice and smooth on ages

Great grill Will use again and really recommend
Renato
Quincy MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Favorite Register

I like these because you can change the vents as needed.
Peg
Atlanta
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for

Good looking product. Quality
Mitch
Winston-Salem, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A BIG Difference!

My HVAC Contractor recommended I purchase these registers to improve the air flow of my system. He said the standard stamped metal ones that came with my house would only force the air down about halfway to the floor. However, he assured me these new registers would force the air all the way to the floor. HE WAS RIGHT! There is a major difference in airflow. My whole HVAC system worked better because of them.
Donald R
Knoxville, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thu Wall Air Transfer Register

I used this for reducing the amount of air being blocked by my bedroom door. The register was perfect, I will purchase again if I need to do so. Thank you!
NumbNuts
Birmingham Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery good product

Replaced some of my a/c grilles with H&C grilles. Good grilles but excellent service and delivery by Supply House.
Jalex
Southampton nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this model have a screw adjustable damper? Is the adjustment made with an allen wrench?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The damper has a twist operator that a medium-small screwdriver will fit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy