Apply to be a TradeMaster!
Main product image of 12" x 25" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

12" x 25" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274120250
Rating:
(2)
Q&A:
(0)
12" x 25" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.98 each
BOX UP & SAVE 12%
$63.48 box of 12
$5.29 each
In Stock
In Stock
Get 72 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 25" x 1"
Product Highlight: Material
Fiberglass

Specs

–
Product Type:

Replacement Filter

Size:

12" x 25" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12" x 12" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274120120
Hart & Cooley

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

High-Flow filters

First, these are inexpensive filters...but I bought them for a specific reason. The dual-zone HVAC system in the house is over 20 years old, and the more aggressive/restrictive (micron-level hepa filters) strain the somewhat inefficient return-air ductwork/system. These filters may not grab tiny biological particulates, they are sufficient for pet dander and dust/dirt - while maintaining good return airflow through the system. Second... They are inexpensive enough to do monthly filter changes without worry. The multi-pack allowed for buy a This allows a fresh filter to always be in the HVAC. Finally. The high- flow rate increases cubic meters of air circulated and decreases the amount of time the HVAC runs -- reducing cost.
Jimmy
Daniels, WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I was pleased

I was so pleased with my purchase. It said it would be delivered in 2 days and it was. Yes I would buy from them again.
lin
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy