Apply to be a TradeMaster!
Main product image of 24" x 24" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

24" x 24" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274240240
Rating:
(16)
Q&A:
(0)
24" x 24" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.68 each
BOX UP & SAVE 6%
$63.84 box of 12
$5.32 each
In Stock
In Stock
Get 142 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24" x 1"
Product Highlight: Material
Fiberglass

Description

–
24" x 24" x 1" Fiberglass Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

24" x 24" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.63 out of 16 reviews
100% would recommend this product
4.63
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Decent buy on these filters. Price could be better!

I was looking for a place to buy filters reasonable to be shipped to my home. Supply House was the best deal I found. Shipped quickly!
VS

Most Liked Negative Review

I Ordered the wrong product

The filter I needed has a reinforced backing on one side of filter to prevent the fibreglass from bending from airflow. I rated it 3 because I am able to use it, but it doesn't fit my requirement.
Showing 1-10 of 16 reviews

I have bought these filters for 2 straight years!

These filters fit perfectly; are inexpensive; arrived quickly; and do the job!!
Mike
O'Fallon IL
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Great product and shipping was super fast!
DeeDee
Lake Charles, la
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple, but Effective

A/C person recommended the basic filter, so I ordered from supply house. They have awesome prices.
MG
MS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Ordered the wrong product

The filter I needed has a reinforced backing on one side of filter to prevent the fibreglass from bending from airflow. I rated it 3 because I am able to use it, but it doesn't fit my requirement.
A B
Park City Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good filters and service

no issues, fast service
filters
brownwood, texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Being in the auto body business I need filters for my paint booth. It has become impossible to get the correct size locally so was happy to find this outlet.
Cougar
Salina, KS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again z

Great product, excellent price, and fast service.
John
Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase again

Shipping is fast. Price is very reasonable
Frank
WV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product
Jimmy
LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

We actually use these fillters in a noisy cold air return and it quiets it down just fine.
Piano Man
Richmond, ?VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy