Apply to be a TradeMaster!
Main product image of 10" x 24" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

10" x 24" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274100240
Rating:
(8)
Q&A:
(1)
10" x 24" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$4.37 each
BOX UP & SAVE 6%
$49.32 box of 12
$4.11 each
In Stock
In Stock
Get 153 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 24" x 1"
Product Highlight: Material
Fiberglass

Specs

–
Product Type:

Replacement Filter

Size:

10" x 24" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 20" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274160200
Hart & Cooley

Product Reviews

4.63 out of 8 reviews
88% would recommend this product
4.63
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I would buy this product over and over again.

I love the light filters because the size I need is very hard to find. Supply House always has them in stock and they send them out immediately. Customer service is always very kind and helpful.Thank you for the great service.
Sheila
AL
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am so glad you all carry these smaller air filters.

I really appreciate the kindness of the representative.The product always arrives fast and the prices are great.
Candy
Huntsville
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Fast shipment and just what I ordered
Joy
Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I DO BUY THEIR PRODUCTS AGAIN AND AGAIN

AIR CONDITION SUPPLIES CAN MAKE A DIFFERENCE IN A BUDGET. SAVINGS ARE IMPORTANT FOR EVERYONE AND I RELY ON SUPPLY HOUSE PRICING TO GET THE BEST VALUE. WHAT DOES THAT MEAN? IT MEANS I CAN CHANGE MY FILTERS MORE THAN TWICE A YEAR ESPECIALLY IF ITS AN OLDER UNIT. IT'S A GOOD WAY TO KEEP THE SYSTEM FLOWING. AND BY THE WAY THEIR CUSTOMER SERVICE IS AMAZING AND HELPFUL
FRANCES O
BEAUFORT, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am so glad you all carry these smaller air filters.

They are the perfect size that I couldn't find anywhere else.
Candy
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes!!!

I love how quick it gets sent out. Great product for our Apartments
QR Odessa
Odessa TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes!!!

I love how fast the product shipped to me. I like how they had things in stock
QR Odessa
Odessa TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not like my previous filters

My previous filters were everything of the 1" thick they said they were and fit snugly in my AC, they even had a flow arrow. These filters are lacking the thickness and I find it hard to believe they are an 1" thick. There's also no flow arrow which probably is irrelevant with these filters.
VC
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the MERV on these filters?

Asked by Chuck 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Chuck, thanks for writing in. This filter is considered MERV 5.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy