Apply to be a TradeMaster!
Main product image of 12" x 12" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

12" x 12" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274120120
Rating:
(52)
Q&A:
(0)
12" x 12" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$3.44 each
BOX UP & SAVE 6%
$39.00 box of 12
$3.25 each
In Stock
In Stock
Get 430 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12" x 1"
Product Highlight: Material
Fiberglass

Description

–
Hart & Cooley 274120120, 12" x 12" x 1" Fiberglass Throw-Away Replacement Filter is a disposable fiberglass air filter for residential and light commercial return applications.

Key Features:
  • Nominal size 12 x 12 x 1 inches
  • Fiberglass media, throw-away design
  • Hart & Cooley replacement filter

Compatibility & Applications:
  • For HVAC return air filtration on systems that accept a 12 x 12 x 1 filter.
  • Used in furnaces or air handlers that specify disposable fiberglass media.

Installation & Operation Notes:
  • Insert with airflow arrow matching system airflow.
  • Verify fit in the filter rack and replace with the same nominal size.

Maintenance & Troubleshooting:
  • Replace on the interval recommended or when dirty.
  • If the filter does not seat, confirm rack size and nominal dimensions.

Specs

–
Product Type:

Replacement Filter

Size:

12" x 12" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.81 out of 52 reviews
96% would recommend this product
4.81
out of 52 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
4%
2 star
2%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

High-Flow filters

First, these are inexpensive filters...but I bought them for a specific reason. The dual-zone HVAC system in the house is over 20 years old, and the more aggressive/restrictive (micron-level hepa filters) strain the somewhat inefficient return-air ductwork/system. These filters may not grab tiny biological particulates, they are sufficient for pet dander and dust/dirt - while maintaining good return airflow through the system. Second... They are inexpensive enough to do monthly filter changes without worry. The multi-pack allowed for buy a This allows a fresh filter to always be in the HVAC. Finally. The high- flow rate increases cubic meters of air circulated and decreases the amount of time the HVAC runs -- reducing cost.
VS

Most Liked Negative Review

Effective for large particles

I use cheap filters for the exhaust fan in my paint booth. Finer filters get clogged very quickly. I have used 3 in one day! These filters catch the paint and will last for several days.
Showing 1-10 of 52 reviews

I will buy this again

I use two of these in my keystoker, koker coal stoker. I would recommend supply house to my friends.
Bill
PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping!

Excellent product that I have been buying the past few years. Usually have items within 2-3 days. Awesome & Thanks!
Plaz
Happy Valley Pa.
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid quality

I personally use these in my own home and recommend them frequently
Joe
Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I love how fast the filters get to us.
Quail Run
odessa Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well for our business

WE use this in our daily HVAC maintenance program. They work well and service our maintenance needs.
Sanibel Dispatcher
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best prices and quick shipping.

My hvac system has two return air vents. my installer told me years ago, to only use plain "cheap" filters and change them monthly. These filters have filters fine for 10 years now.
Phil
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best online seller

best deal online anywhere and quick shipping
phil
swannanoa, nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely prompt

When I installed a new forced air furnace and AC in my house, I added an outside air inlet to bring in some fresh air and to create a positive pressure in the house while the fan is on. I'm using two of these filters on the OA inlet to reduce the load on my main system filter. I was impressed on the speed of processing my order!
Freon
Sussex County, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Works great
I D
Winston-Salem
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I only buy my filters from Supplyhouse

The filters I buy, I have trouble finding anywhere else but SupplyHouse. The price is right, and the shipping is very quick. Thank you for your great service!
JC
Grreneville, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy