Shop Resideo Sale
Main product image of 20" x 25" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

20" x 25" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274200250
Rating:
(22)
Q&A:
(0)
20" x 25" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$4.99 each
BOX UP & SAVE 10%
$53.88 box of 12
$4.49 each
In Stock
In Stock
Get 752 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 1"
Product Highlight: Material
Fiberglass

Description

–
Hart & Cooley 274200250 20" x 25" x 1" Fiberglass Throw Away Replacement Filter
A disposable fiberglass HVAC replacement filter used in systems that take a 20" x 25" x 1" filter to help capture airborne dust and debris from the return-air stream.

Key Features:
  • Product type: Replacement filter
  • Size: 20" x 25" x 1"
  • Material: Fiberglass
  • These disposable panels are an economical option for light-to-medium duty air filtration applications
  • Progressively dense (dual density) fiberglass media: more open fibers on the air-entry side and tighter fibers on the air-exit side to support depth loading and media use
  • Fibers are coated with a non-migrating adhesive to enhance filter performance
  • One-piece moisture-resistant craft board frame designed for strength and ease of installation
  • Thermoplastic sealant bond used to attach media to the frame on both upstream and downstream sides to help reduce air bypass and add rigidity

Compatibility & Applications:
  • Intended for HVAC systems or filter racks designed for 20" x 25" x 1" disposable fiberglass filters
  • Must only be used where the manufacturer specifies this exact part number: 274200250

Maintenance & Troubleshooting:
  • This is a routine disposable filter; replace on the maintenance interval appropriate for the home and system conditions
  • Filters may require frequent replacement, often monthly, and can capture significant debris without appearing visibly dirty. Wearing a mask during disposal may help minimize exposure to released dust.
  • If airflow seems restricted or the filter fits poorly, confirm the system's required size and ensure the filter isn't bent or improperly seated

Specs

–
Product Type:

Replacement Filter

Size:

20" x 25" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

20" x 30" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274200300
Hart & Cooley

Product Reviews

4.91 out of 22 reviews
100% would recommend this product
4.91
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 22 reviews

Very good filter

I buy these for my older fur have since I have a hard time finding them st my local hardware and they work great. Thank You Supply House please keep these in stock
Kyke
Mayville michigan
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I like how good the product works at protecting my furnace from dust a great product please keep these in stock I will be a regular customer for always purchasing these. Thank you
Anonymous
Michigan
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

20x25 Fiberglass Throw Away Filters

Sturdy product that allows airflow, but filters dirt and particles well.
skippermclawhorn
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Low cost and high quality

When I change the filter on the 1st day of the month, the filter does not look dirty, but it is. I need to wear a mask when I dispose of the old filter. Have A Happy Day:-)
The Jim Person
Longmont, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product every time I need a A/C filter.

As I said about the other filters, they do the job and that's what I want.
I don't use a nick name
ST. George, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product every time I need a A/C filter.

Well they are filters, not much to say except they do the job for reasonable price and that's what I want.
I don't use a nick name
ST. George, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only place I buy my furnace filters!

My system requires 3 different size filters. Always in stock with fast shipping. Great company!!
Capt. Jack
Central NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Low price with high quality

I change my filter on the first of every month. I had a plumber inspect my furnace and AC at the beginning of AC season. He told me he has never seen a furnace and AC this clean. He encouraged me to continue to change the filters every month and wrote down the Supply House information. Have A Happy Day:-)
The Jim Person
Longmont, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great filter

Good.filter. Doesn't slow airflow like some filters. Just what I needed.
SGR
Nebraska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will by this product again and again

After a on line Simple order process the H vac filters arrived un dam-edged and easy to store and install. I am very impressed with the whole process from start to finish.
David McMinn
Gainesville Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy