Apply to be a TradeMaster!
Main product image of 16" x 25" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

16" x 25" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274160250
Rating:
(34)
Q&A:
(1)
16" x 25" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$3.65 each
BOX UP & SAVE 5%
$41.40 box of 12
$3.45 each
In Stock
In Stock
Get 2,035 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 1"
Product Highlight: Material
Fiberglass

Description

–
Hart & Cooley 274160250, 16" x 25" x 1" Fiberglass Throw-Away Replacement Filter is a disposable fiberglass return filter for 1-inch filter racks.

Key Features:
  • Nominal size 16 x 25 x 1 inches
  • Fiberglass media, throw-away design
  • Hart & Cooley replacement filter

Compatibility & Applications:
  • Fits 16 x 25 x 1 furnace or air-handler racks.
  • For return air filtration where disposable fiberglass media is called out.

Installation & Operation Notes:
  • Insert with airflow arrow facing the blower.
  • Ensure full seal around the frame for best capture.

Maintenance & Troubleshooting:
  • Replace at regular intervals or when dirt-loaded.
  • If airflow is restricted, check for clogged media and replace.

Specs

–
Product Type:

Replacement Filter

Size:

16" x 25" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" x 20" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274200200
Hart & Cooley

Product Reviews

4.97 out of 34 reviews
100% would recommend this product
4.97
out of 34 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 34 reviews

I am so pleased with the product and the service

What you get is quick and accurate service. I am always completely pleased with Suppy House
Jerry
Glenside, Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent fiberglass filter

Perfect fit. Excellent quality!
MK
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Perfect Fit , Will buy again , Fast shipping
snapper
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The convenience of getting the filters shipped to our home is great.
Coach
Kilgore Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service Filter!

Rigid frame, low pressure drop and great price point. We're a heating and cooling contractor and these are what our technicians install.
NHC
Detroit, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will be a repeat customer of this product

My Heating Company recommended this filter for my new Gas Furnace.
Terri/NJ
Howell NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy with Supply House

Started buying my furnace filters from SupplyHouse last year and will be using them from now on. They have exactly what I need and I can buy a years supply from them. It is so nice to know I don't have to go to the store every time I need one. Plus their prices are reasonable.
KACS
michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

hard to find small filters and you have them
harry
oakdale pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality

Well made disposable filter. I like them because they have air flow direction arrows and specifications printed on the sturdy frame. Much better than big box store disposable filters.
Randy
Gurnee, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good price. Fast shipping.
Steve
Honeoye, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the MERV rating on these filters?

Asked by Bob 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Bob! There is no MERV rating on fiberglass.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy