Apply to be a TradeMaster!
Main product image of 16" x 25" x 1" Polyester Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

16" x 25" x 1" Polyester Throw Away Replacement Filter

SKU:
284160250
Rating:
(5)
Q&A:
(0)
16" x 25" x 1" Polyester Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.27 each
BOX UP & SAVE 6%
$59.28 box of 12
$4.94 each
In Stock
In Stock
Get 127 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 1"
Product Highlight: Material
Polyester

Description

–
16" x 25" x 1" Polyester Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

16" x 25" x 1"

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

It is the one I needed for my heating unit.
Lori
Woodstock, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace filters

Basic furnace filters. They do the job they were intended for. Great price. Fast shipping.
Shawn
Fort Ann NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The poly filter is a good product. Surprisingly, they are kind of hard to find.
Jeff
Sioux Falls, SD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!

After having a home energy audit, the technician recommended flat, web filters to change monthly. I found these ones, and am very pleased. I'll definitely be purchasing these again when 6 mo. supplyy runs out.
Rachel
Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Great prices on their items, excellent ship time, I definitely recommend supplyhouse.com.
CAP
Newnan, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy