Apply to be a TradeMaster!
Main product image of 16" x 25" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

16" x 25" x 1" MERV 8 Multi-Pleated Panel Filter

SKU:
102700007
Rating:
(17)
Q&A:
(0)
16" x 25" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$8.44 each
BOX UP & SAVE 6%
$95.28 box of 12
$7.94 each
In Stock
In Stock
Get 816 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 1"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

16" x 25" x 1" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

16" x 25" x 1"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
Size
Filter Type
Synthetic
Replacement Filter
16" x 25" x 1"
Pleated
Synthetic
Replacement Filter
16" x 25" x 1"
Pleated

You May Also Need

Product Reviews

4.94 out of 17 reviews
100% would recommend this product
4.94
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

Great!

Shipping was fast. Website is easy to navigate. The prices were the best I've seen anywhere. I've paid 2 to 3 times as much at other merchants.
Tess
IN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy product again

Easy to order
Keith
Roseland, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

purchased these filters in the past and will purchase again.

i purchase these merv 8 filters for both my mother's and son's heaters. Quality filters, good price and very fast shipping.
handy man
turnersville nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Fast delivery, competitive pricing, easy ordering.
Mimi
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Yes I like the filters quality and I used supply houses to order all my filters.
Raj
Louisville KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good buy especially when purchased in bulk quantities.

These filters are better quality and lower price than comparable brick and mortar store filters. They have a appropriate MERV rating for my needs.
john
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good products filters

Good products filters for the furnace reasonably priced quick shipping would recommend anyone
Morris
Troy il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product great service

I like to shop local, but I also like to get the products I need in a timely manner. The local supply houses have not been consistent with my churches need of HVAC supplies. So supplyhouse.com fills the void and with how fast I get my orders it is quickly becoming my first stop rather than the last resort.
Nate
Central Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again from them.

Very fast shipping and the correct product. Will definitely buy from SupplyHouse again.
Spazcat
Seaford, De., 19973
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use Supply House again.

These Filters are for my home. I had the so called lifetime filters in my system, but they got black and never seemed to work right. I put the new filters in my system and air flow is much better.
Vic
Albuquerque
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy