Apply to be a TradeMaster!
Main product image of 16" x 20" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

16" x 20" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274160200
Rating:
(38)
Q&A:
(1)
16" x 20" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$3.39 each
BOX UP & SAVE 6%
$38.16 box of 12
$3.18 each
In Stock
In Stock
Get 2,658 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 20" x 1"
Product Highlight: Material
Fiberglass

Description

–
Hart & Cooley 274160200, 16" x 20" x 1" Fiberglass Throw-Away Replacement Filter is a disposable fiberglass HVAC filter for standard 1-inch return racks.

Key Features:
  • Nominal size 16 x 20 x 1 inches
  • Fiberglass media, disposable
  • Hart & Cooley replacement filter

Compatibility & Applications:
  • For furnaces and air handlers with 16 x 20 x 1 filter racks.
  • Used where low-resistance fiberglass media is specified.

Installation & Operation Notes:
  • Install with airflow arrow aligned to system airflow.
  • Confirm square seating to minimize bypass.

Maintenance & Troubleshooting:
  • Inspect monthly during peak seasons. Replace when loaded.
  • If filter does not fit, verify nominal size versus rack opening.

Specs

–
Product Type:

Replacement Filter

Size:

16" x 20" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.87 out of 38 reviews
97% would recommend this product
4.87
out of 38 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
8%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

High-Flow filters

First, these are inexpensive filters...but I bought them for a specific reason. The dual-zone HVAC system in the house is over 20 years old, and the more aggressive/restrictive (micron-level hepa filters) strain the somewhat inefficient return-air ductwork/system. These filters may not grab tiny biological particulates, they are sufficient for pet dander and dust/dirt - while maintaining good return airflow through the system. Second... They are inexpensive enough to do monthly filter changes without worry. The multi-pack allowed for buy a This allows a fresh filter to always be in the HVAC. Finally. The high- flow rate increases cubic meters of air circulated and decreases the amount of time the HVAC runs -- reducing cost.
VS

Most Liked Negative Review

I would not buy this filter again

this filter is thin and flimsy
Showing 1-10 of 38 reviews

Review of handling of accident order of wrong sized product

I initially ordered a box of 12 wrong sized furnace filters. I soon realized my mistake and contacted customer service. Meanwhile the wrong sized product arrived. They very quickly sent me the correct sized box of filters and even included an return label for the wrong sized filters! I've talked to their customer service in the past and they are always very helpful. I highly recommend SupplyHouse.
Tom
Massachusetts
11 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Most Exellent

The filters are great.They arrived in very sturdy boxes and shipping was right on the target.The SupplyHouse Rocks!!
IPOC
South Carolina
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, great service!

I'll definitely look to them for my parts. Friendly and fast and a good price.
Do
.ontana
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my second purchase of filters

Used in my new propane furnace
Jellybean
Whitefish, MT
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These work for our business.

These are a great product for our every day use in the business. We use them almost daily for our customers.
Sanibel Air
Sanibel FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality affordable price

High quality air filters for a great price. Allows me to offer my customers a good affordable option which keeps my prices competitive. Highly recommend these filters.
Jess
Elmer, nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Most Excellent

Live in a doublewide and these filters are perfect for our units.Fast delivery.Perfect boxing.I will for sure order more and let others know about Supply House.
DG
South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love these for my goodman central a/c

My a.c. installer says the better the airflow The better the unit will run. These are sturdy without the support wires and pleats in other a.c. filters. I change them every 30days.. Will continue to purchase
Mark k.
Brandon ms
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely recommend

This is the third time we have ordered these air filters. They are good quality and always come promptly. Would not hesitate to purchase again.
Scoobee
TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this filter again

this filter is thin and flimsy
nana
arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you tell me the actual measurement of the filter and the MERV rating. I know it says 16x20x1 but I have found some filters actual size is different. For example a P312 actually measures 15 7/8" x 19 5/8" x 7/8". I would also like to know what the MERV rating for these filters is. Thanks!

Asked by Bill 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Bill! The fiberglass throw away filters actual size are ½” x ½” x ¼” smaller than their nominal size shown. They don't have a specified MERV rating, but if they did it would be on the lower end, about 2-3 MERV.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy