Apply to be a TradeMaster!
Main product image of 6" x 6" (Wall Opening Size) White Return Air Grille (650 Series)
Magnifying glass
Hover image to zoom

6" x 6" (Wall Opening Size) White Return Air Grille (650 Series)

SKU:
43101
Rating:
(140)
Q&A:
(6)
6" x 6" (Wall Opening Size) White Return Air Grille (650 Series)
Magnifying glass
Hover image to zoom
$10.18 each
In Stock
In Stock
Get 64 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size and screw hole placement shown is approximate. Check Screw Hole Location Chart in manuals tab for exact dimensions. Size shown is approximate.

Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Exceptional free area
  • 5/16" Margin Turnback
  • Bright White Finish

Specs

–
Product Type:

Return Grille

Wall Opening (Inches):

6" x 6"

Overall Size:

7-3/4" x 7-3/4"

Width (Wall Opening):

6"

Color:

White

Height (Wall Opening):

6"

Material:

Steel

Application:

HVAC

Series:

650

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Width (Wall Opening)
Color
CURRENT ITEM
Product Image of 6" x 6" (Wall Opening Size) White Return Air Grille (650 Series)
6" x 6" (Wall Opening Size) White Return Air Grille (650 Series)
SKU: 43101
(140)
Return Grille
6" x 6"
7-3/4" x 7-3/4"
6"
White
Return Grille
6" x 6"
7-3/4" x 7-3/4"
6"
White

You May Also Need

8" x 8" (Wall Opening Size) Return Air Grille, 1/3" (White)
SKU: GR3W8-8
Bluefin

Product Reviews

4.73 out of 140 reviews
96% would recommend this product
4.73
out of 140 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
9%
3 star
3%
2 star
1%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

Great return grille

This was a brand new grille to replace the old, rusty, smoky grille that covered the ceiling opening. It had a great, bright white finish and was individually wrapped. It is a metal grille and has the screws in the package. Great product for an even better price! I shopped the big box stores and found this cheaper by A LOT at supply house even after I paid for the shipping. Great product, great service, shipped fast. Have used Supply House for a second time already. It will be a regular website I visit for home needs.
VS

Most Liked Negative Review

Odd Size

Refurbishing a house built in the 1950's that my son just purchased. There happens to be a long cold air return under a large living room window. The one that was there had more coats of paint on it then you could imagine. When looking for a new one, the size was odd. I did find this one on Supply House. Supply House was wonderful on the phone, and with the entire order process. As far as the vent, it was a bit flimsy. That was disappointing. However it does work, so that is good.
Showing 1-10 of 140 reviews

Big Mistake I Made Buying This

I needed to cover up a hole in a soffit and installed this grill on the ceiling using the holes on the ends and the enclosed screws. Once it was installed I noticed it bowed in the middle and left a gap between the grill and the sheetrock. This grill is very flimsy and should not be use horizontally. I can't comment on how it might work on a wall but it is not suited for ceiling mount IMO.
Jeff
NY
4 months ago
Was this review helpful to you?

Have purchased multiple times

Very odd size uncommon size. Supply House was the only place i found these grills at a decent price. I've made multiple purchases over the last year for a multi-million dollar project. Supply House has always had stock on hand available to ship. Life savers.
Someone in L.A.
Los Angeles, CA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Did what it was suppose to do
Satisfied
Michigan
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Vent was good quality and arrived quickly and well packaged.
Todd
Santa Ana CA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good selection of sizes

Perfect fit for my application, really well-packaged and delivered quickly
Will
Waterford, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very odd shaped vent

Only place where I found a large qty of an uncommon size vent. I really thought I was going to have to have them fabricated. Supply House came threw in a huge way!
Buying in Cali
Los Angeles
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

This company is above the rest in pricing, quality of product, shipping, and especially customer support.
Harry
Buffalo NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, prompt shipping,

I needed 6" wide and 10" tall return grille and Supplyhouse was the only place that had a product meeting my requirement. Shipping was prompt, charges were reasonable. The product arrived the second day and was undamaged.
DIYGUY
USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described and very fast shipping.

Product was packaged well and shipped fast. I would definitely recommend.
TC
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product from you again.

this was used for a 48 unit complex.You guys made it so easy to find what I needed and the shipping was very fast and easy.Grimes heating & Air will be using your company a lot in the future.I just want to say thank you for making my job a lot easier.
Tumble weed
Oroville Ca.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: how many slots openings are there in each panel in the 30" x 4" (Wall Opening Size) White Return Air Grille (650 Series). It looks like there are 12 in the picture but that doesn't seem possible given the height of this product. Thanks

Asked by Keith 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Keith. The 30" long 650 series grille has 5 sections of fins, and each section does indeed have 12 fins.

Was this review helpful to you?

Q: Can this particular grille be used for the floor?

Asked by T 10 years ago

Add your answer

* Required Field
-

No

Was this review helpful to you?
-

No, this grill is not suitable for a floor mount. It is far too thin and will deform the first time anyone steps on it. Mike -mak-

Was this review helpful to you?

Q: How many holes/screws come with this size?

Asked by DiscoDee 12 years ago

Add your answer

* Required Field
-

2

Was this review helpful to you?

Q: my hvac duct opening is 24" horizontal by 14" vertical. Is the horizontal dimension the "length" and the vertical dimension the "width" per your ordering requirements? The brochure on your website specifies by length and height so I just wanted to clarify before ordering.

Asked by mother of finn 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The dimensions for these grilles are listed width x height. The length dimension in our specs column refers to the height/vertical dimension.

Was this review helpful to you?

Q: What are the actual physical dimensions of this grill?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the document linked below: http://s3.pexsupply.com/manuals/1326923470607/70423_PROD_FILE.pdf

Was this review helpful to you?

Q: Does this entire grille measure 24" x 12"?

Asked by Frank 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The listed dimensions refer to the size of the hole this grille covers. It will actually measure slightly larger. Please refer to the following sizing document for precise dimensions: http://s3.pexsupply.com/manuals/1307386763760/56632_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy