Apply to be a TradeMaster!
Main product image of 8" x 8" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom
8" x 8" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom
$30.92 each
In Stock
In Stock
Get 270 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size indicates approximate size of wall opening needed.

Specs

–
Product Type:

Supply Diffuser

Wall Opening (Inches):

8" x 8"

Overall Size:

11" x 11"

Height (Wall Opening):

8"

Width (Wall Opening):

8"

Color:

White

Material:

Aluminum

Application:

HVAC

Type:

4-Way

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Height (Wall Opening)
Width (Wall Opening)
CURRENT ITEM
Supply Diffuser
8" x 8"
11" x 11"
8"
8"

You May Also Need

Product Reviews

4.5 out of 12 reviews
91% would recommend this product
4.5
out of 12 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
17%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Simple processes, fast turnaround

This company has a full selection of the grills and filters that I need. Prices are fair and the turnaround time for ordering and receiving the goods is within days. I returned to order from them several times.
VS

Most Liked Negative Review

Bad product, a lot of vibration noise

This product emits a lot of noise while the ac is on, if you live in a quiet environment I wouldn't recommend. Call them and let them know about this and they say they can't do any think about it. Really bad customer service.
Showing 1-10 of 12 reviews

Simple processes, fast turnaround

This company has a full selection of the grills and filters that I need. Prices are fair and the turnaround time for ordering and receiving the goods is within days. I returned to order from them several times.
Marco
Az
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will shop from Supply House again

Supply house carries hard to find items, ships quickly, and follows up with great customer service if there are any issues.
Lisa T
Southern Maryland
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house comes through again with a great product.

Products always arrive quickly and in great shape, match the online descriptions, at a great price.
Jimmy
PA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Effective & Efficient!

Had just what I needed at fair price. Ordering was easy. Delivery was fast as promised and arrived in good condition. All good and will buy more here in future!
Navigator
Pewaukee, WI
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad product, a lot of vibration noise

This product emits a lot of noise while the ac is on, if you live in a quiet environment I wouldn't recommend. Call them and let them know about this and they say they can't do any think about it. Really bad customer service.
Merchant response
1 years ago
Hello, Thank you for your review. We’re sorry to hear this product didn’t perform as quietly as you expected. We appreciate the feedback as it helps us improve product listings and descriptions. If you would prefer a return is created or need any other assistance, please contact our Customer Service team so we can review your order and explore possible solutions. Thank you! - SupplyHouse Team
Prolux home
Miami FL
1 years ago
Was this review helpful to you?

Good purchase

Did a few of these in a new ductwork situation, they are good. They throw the air nicely. The internal dampers louvers are plastic, and the vent body and louver gears are aluminum.
Nate
Missoula, Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality, Service and Price

The headline say's it all, I am very happy with purchasing this product from SupplyHouse. I highly recommend these diffuser for your ceiling home. Nice style and quality.
Rockaway Dude
Far Rockaway, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Very nice vent, high quality and good price. They look wonderful and slides work smoothly.
KD Handy
NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would recommend this

Very nice
Leszek
Allentown,PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Functions as expected. Quiet delivery of air

Some of these devices rattle when too much air is directed to them in zoning applications. These seem to be quiet and stable and function perfectly.
Michael
Phoenix
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy