Apply to be a TradeMaster!
Main product image of 24" x 30" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)
Magnifying glass
Hover image to zoom

24" x 30" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)

SKU:
43527
Rating:
(13)
Q&A:
(0)
24" x 30" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)
Magnifying glass
Hover image to zoom
$81.67 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • 1/2" spaced fins set at 40 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White finish
  • Specs

    –
    Product Type:

    Return Filter Grille

    Wall Opening (Inches):

    24" x 30"

    Height (Wall Opening):

    30"

    Width (Wall Opening):

    24"

    Overall Size:

    25-3/4" x 31-3/4"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Series:

    673

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Height (Wall Opening)
    Width (Wall Opening)
    Overall Size
    CURRENT ITEM
    Product Image of 24" x 30" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)
    24" x 30" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)
    SKU: 43527
    (13)
    Return Filter Grille
    24" x 30"
    30"
    24"
    25-3/4" x 31-3/4"

    You May Also Need

    Product Reviews

    4.77 out of 13 reviews
    100% would recommend this product
    4.77
    out of 13 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    92%
    4 star
    0%
    3 star
    0%
    2 star
    8%
    1 star
    0%
    WRITE A REVIEW

    Most Liked Positive Review

    The product was perfect

    I was trying to replace, match, an existing cold air return vent cover that was 23 years old. This was the right one. Fit great. Looks great. Many thanks. Also, the Supply House shipped very quickly. A good company to do business with, I highly recccomend.
    VS

    Most Liked Negative Review

    no

    came shipped bent
    Showing 1-10 of 13 reviews

    Supply House Rocks!

    I ordered these to replace two 26 year old battered air filter grilles. Description was accurate, shipping was fast, quality is excellent and the fitment excellent. I will definitely be back!
    Count
    Chattanooga, TN
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    The product was perfect

    I was trying to replace, match, an existing cold air return vent cover that was 23 years old. This was the right one. Fit great. Looks great. Many thanks. Also, the Supply House shipped very quickly. A good company to do business with, I highly recccomend.
    JD
    Crossville, TN
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Service!

    Fast delivery, great price!
    KING911
    Columbus, Ohio
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I needed this to finish a commercial hvac job..

    The grill was delivered early.No dents,bends,stratches,etc.Really top quality with wide flange on outside edges.id recommend to anyone.
    Popa
    Rochelle, Ga.
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    yes

    can't see any way to improve on it.
    ro
    fl
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Wall Grill

    Fits perfect and works great.
    MikeC
    Islip NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again.

    Things are going great!
    Pierre
    New city New York
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Service!

    Product had a defect and it was replaced the next day. Wow!
    King911
    Columbus, OH
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fits perfectly

    I replaced it with the 15 year old we had in our house. It fits perfectly and looks much better than the old one we had!
    M.Ismail
    New Orleans, LA
    5 years ago
    Was this review helpful to you?

    I would buy this again.

    Prompt delivery. Easy to install, and easy to open and close to replace filters.
    AEG
    Tennessee
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy