Apply to be a TradeMaster!
Main product image of 24" x 30" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

24" x 30" x 1" MERV 8 Multi-Pleated Panel Filter

SKU:
102041013
Rating:
(4)
Q&A:
(0)
24" x 30" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$14.51 each
BOX UP & SAVE 6%
$164.16 box of 12
$13.68 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 30" x 1"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

24" x 30" x 1" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

24" x 30" x 1"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" x 30" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)
SKU: 43527
Hart & Cooley

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Always excellent service and great prices

I have called several times with questions and orders and I always get a friendly, experienced representative of Supply House. It should be a given but it isn't. I am so happy that I found this company and can get what I need quickly and I don't have to go to a local plumbing supply house and be ignored because I am not a contractor. Great service and good prices.
Corinne
Warwick, New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy these products all the time they're phenomenal

I buy these products all the time they're phenomenalGood quality
Al
Ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Good quality pleated filter and fit perfectly. Will buy again when the time comes.
Michael
Hillsborough NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service for my shipping problem

My filters were shipped immediately and got to me in one day. Unfortunately, the box was badly crushed and the filters inside were unusable. After contacting customer service about this they immediately shipped out replacements and this time the shipping box was unbelievably strong / crush resistant. Needless to say, the filters inside were in excellent condition. I could not have been happier with the service I received!
Ken
Boston area
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy