Apply to be a TradeMaster!
Main product image of 24" x 30" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

24" x 30" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274240300
Rating:
(9)
Q&A:
(0)
24" x 30" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$6.34 each
BOX UP & SAVE 5%
$72.00 box of 12
$6.00 each
In Stock
In Stock
Get 60 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 30" x 1"
Product Highlight: Material
Fiberglass

Description

–
24" x 30" x 1" Fiberglass Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

24" x 30" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" x 20" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274200200
Hart & Cooley

Product Reviews

4.56 out of 9 reviews
89% would recommend this product
4.56
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy this agian

Economic product
LHJr
NJ
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this product over and over

The supply house has been my savior. They always have my product. $5 for express shipping is awesome.
Little Laura
Wetumpka,Al
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loved it!!!!

Very quick delivery. Fits better than what I have previously purchased from the stores.
Bubblegum
Jackson, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again 2nd time purchasing

Fast shipping came as expected
D
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a HVAC filter, just as promised!

Performs as expected
Homeowner in SC
Charelston, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

hard to find this type of filter great service and delivery
ajm
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be ordering more when these are gone!

We have an odd sized fresh air return on HVAC unit and thankfully Supply House carries just the right size air filter! The service is the best! Thank you, Supply House, you are my new best friend!
khg
Johnson City, Tennessee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying more

The quality of the air filters is awesome and the price was even better.
Ssg Pinson
Temple TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

Product is flimsy and the Material is easily torn and bent box was dented and several of the filters were crushed
Mark
Spring Hill TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy