Apply to be a TradeMaster!
Main product image of 10" x 8" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (683 Series)
Magnifying glass
Hover image to zoom

10" x 8" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (683 Series)

SKU:
43867
Rating:
(9)
Q&A:
(0)
10" x 8" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (683 Series)
Magnifying glass
Hover image to zoom
$32.57 each
In Stock
In Stock
Get 26 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Used for ceiling or sidewall installations
  • Ideal for shallow duct installations
  • Three-way deflection
  • 1/2" spaced fins set at 40 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    10" x 8"

    Overall Size:

    11-5/8" x 9-5/8"

    Series:

    683

    Height (Wall Opening):

    8"

    Width (Wall Opening):

    10"

    Material:

    Steel

    Application:

    HVAC

    Type:

    3-Way

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    CURRENT ITEM
    Supply Register
    10" x 8"
    11-5/8" x 9-5/8"
    8"
    10"
    10" x 8-1/2" Fin Steel Register 3-way (White)
    SKU: 5131008WH
    Supply Register
    10" x 8"
    11-5/8" x 9-5/8"
    8"
    10"

    You May Also Need

    Product Reviews

    4.44 out of 9 reviews
    88% would recommend this product
    4.44
    out of 9 Reviews
    88% would recommend this product
    WRITE A REVIEW
    5 star
    78%
    4 star
    11%
    3 star
    0%
    2 star
    0%
    1 star
    11%
    WRITE A REVIEW
    Showing 1-9 of 9 reviews

    Did the job

    Used this over a crib. Airflow was directed towards the middle of the room with no significant loss of airflow
    Fred
    NC
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this again

    These look amazing and was easy to hang Thank you
    Berta
    Ohio
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would not buy

    Not even close to the same color "white" as other Hart & Cooley registers. It was actually gray, waste of time.
    Concerned buyer
    Texas
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent quality/price

    We try to only use Hart & Cooley, as their craftsmanship is consistently good. And affordable. They have a great selection of steel, aluminum, vent directions, etc., review their catalog if you have any specific needs.
    HotinTN
    Franklin TN
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    It fits perfectly. It is the same event we bought when we built the house in 1999. Company is awesome!
    Janet
    Oak Hills, CA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this item again and tell others about it.

    Due to all my registers being in the ceiling I replaced them all, these registers direct air out and down and 3 ways. Ideal for bay windows as the registers direct air toward the sides and middle.
    Ken
    Schaumburg Ill
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Found here what I could not find locally

    Replaced ceiling A/C grates to redirect airflow in a more comfortable fashion.
    Bill
    Summerville, SC
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very fast shipping!

    I had me order within a few days and everything arrived as expected.
    CCarr
    Indiana
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good replacement fit for 1970s registers

    The coverage was exact for my old registers. I did have to learn where to drill the replacment screw hole as only one of the orgiinals would work. This is a house and age issue not the new product. If replacing like me and not an exact fit, start in the least conspicous and learn by the third unit, you are a pro. I didn't rate a 5 because one unit was slightly bent and it wasnt worth hassle of returning.The steel gauge isnt what it used to be but does the job.
    Tom
    Wapakoneta, Ohio
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy